Myron L 758II-121 Digital Conductivity/TDS Controller, 0 to 2000 µS

Representative image only.

Myron L 758II-121 Digital Conductivity/TDS Controller, 0 to 2000 µS

Myron L | Mfr: 758II-121| Item: 1901020

In-line stainless steel cells can withstand temperatures up to 212°F (100°C) and pressures up to 100 psi!

$1,485.40CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,485.40CAD / Each

Buy It Together

Current Item

Myron L 758II-121 Digital Conductivity/TDS Controller, 0 to 2000 µS
Myron L 758II-121 Digital Conductivity/TDS Controller, 0 to 2000 µS
1901020

$1,485.40CAD / Each
+ + =
Total Price 3400.51 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Feature a heavy-duty 10 amp relay
  • NEMA 4X (IP65) ABS enclosure
  • 1 year warranty

More About this Item

Use these conductivity/TDS controllers to monitor and control all of your conductivity processes. Order conductivity cells seperately.

1 Year WarrantyIP 65UL Listed.
Specifications
  • Control TypeOn/Off
  • Display TypeLED
  • Temperature CompensationAutomatic or Manual
  • Output Current4-20mA
  • Width (cm)12.38
  • Height (cm)15.24
  • Width (in)4 7/8
  • Height (in)6
  • Depth (in)3 7/8
  • DescriptionDigital Conductivity/TDS Controller, 0 to 2000 µS
  • Warranty1 year
Reviews
Q&A