Myron L 512T5 Analog Total Dissolved Solids Meter 01489-15

Representative image only.

Myron L 512T5 Analog Total Dissolved Solids Meter 01489-15

Myron L | Mfr: 512T5| Item: 0148915

Maintenance-free built-in electrodes—no replatinizing required

$754.23CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$754.23CAD / Each

Buy It Together

Current Item

Myron L 512T5 Analog Total Dissolved Solids Meter 01489-15
Myron L 512T5 Analog Total Dissolved Solids Meter 01489-15
0148915

$754.23CAD / Each
+ =
Total Price 1027.91 ADD 2 ITEMS TO CART
Product Description

Includes

One 9 V battery.

Key Features

  • Measures TDS from 0 to 5000 ppm
  • Automatic temperature compensation
  • 2 year warranty

More About this Item

Analyze your samples on-site with these portable meters. All feature automatic temperature compensation and built-in cell cup. Cup contains self-maintaining electrodes that never need replatinizing. Optional conductivity range extender (sold below) expands range by a factor of 10. Minimum sample volume is 25 mL.

Two year warranty
Specifications
  • Meter TypePortable
  • Display typeAnalog
  • CellBuilt-in; self-conditioning
  • Min TDS0 to 5000 ppm
  • TDS Resolution0.2 ppm
  • TDS Accuracy±2% FS
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature compensationAutomatic
  • Battery1 9V (included)
  • Battery life (hr)17520
  • Width (cm)10.16
  • Height (cm)11.43
  • Width (in)4
  • Length (in)3 1/2
  • Height (in)4 1/2
  • DescriptionAnalog Total Dissolved Solids Meter 01489-15
  • Warranty2 year
Reviews
Q&A