Motic Instruments SMZ-160-BLED Stereozoom Binocular Microscope with LED Incident and Transmitted Illuminators; 100-240 VAC

Representative image only.

Motic Instruments SMZ-160-BLED Stereozoom Binocular Microscope with LED Incident and Transmitted Illuminators; 100-240 VAC

Motic Instruments | Mfr: 1100201300171| Item: 4892588

Greenough optical system allows you to move between smaller and larger samples with minimal focus adjustment

$1,715.03CAD / Each

$1,715.03CAD / Each
Product Description

Includes

black, white, and frosted stage plates and dust cover.

Key Features

  • Large-scale 6:1 zoom ratio offers clear distortion-free images
  • Comfortable 45° viewing angle minimizes strain, even after long hours
  • Ergonomically designed with durable metal body ensures years of consistent performance without compromising quality
  • LED incident and transmitted illumination with intensity control provides optimal sample viewing
  • 45° inclined binocular head

More About this Item

Motic® SMZ-160 stereozoom microscopes can handle the rigorous demands of industrial and educational usage while also meeting the high-performance requirements for industrial quality control, inspection, and research applications. Designed with a working distance of 100 mm and large zoom ratio of 6:1, the Greenough optical system allows you to move from smaller to larger samples and vice-versa with minimal focus adjustment. When combined with its high-eyepoint 10X/20mm eyepieces and a 45-degree inclination, this makes for hours of comfortable sample viewing.

LED illuminated stand offers a bright 3W LED incident and transmitted illumination. The provided LED light source resembles the color temperature of natural light, ensuring sample colors remain true to life. It also features intensity control for optimal viewing of all samples.

Conformite Europeenne
Specifications
  • Magnification7.5X to 45X
  • Maximum Magnification45X
  • Head ConfigurationBinocular
  • Working Distance100 mm
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10X
  • Interpupillary Distance55 to 75 mm
  • EyepiecesWidefield WF10X/20mm with diopter adjustment
  • Illuminator(s)LED 3W with intensity control (incident and transmitted)
  • Stand TypePole-type stand with transmitted illumination
  • Height (InchShort)15.7
  • Depth (in)9.3
  • Width (InchShort)6.7
  • Height (cm)39.8
  • Depth (cm)23.7
  • Width (cm)17
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionBinocular Stereomicroscope with Greenough Zoom System, Widefield Eyepiece 10X; 100V-240V
Reviews
Q&A