Motic Instruments Panthera Cloud Compound Binocular Microscope, Smart CAM Camera, LED and Halogen, 40-1000X; 100 to 240 VAC

Representative image only.

Motic Instruments Panthera Cloud Compound Binocular Microscope, Smart CAM Camera, LED and Halogen, 40-1000X; 100 to 240 VAC

Motic Instruments | Mfr: 1100403300201| Item: 4892587

Ergonomically designed durable body ensures years of consistent performance without compromising quality

$7,321.27CAD / Each

$7,321.27CAD / Each
Product Description

Includes

5 mL immersion oil, blue filter, halogen bulb, LED module, HDMI Cable, Wi-Fi USB dongle, calibration slide, dust cover, Allen key, and power cord.

Key Features

  • UC Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) for improved image quality
  • Rotatable, adjustable eyepiece tubes provide operator comfort
  • Adjustable interpupillary distance and ergonomic viewing angle reduce fatigue
  • Illumination with intensity control provides optimal image brightness
  • 25° inclined binocular head with 360° swivel and built-in digital camera
  • Interchangable Koehler 3W LED and Quartz Halogen transmitted illumination with intensity control
  • Easily transfer images via Wi-Fi, HDMI, and Ethernet and store on the Cloud to streamline workflow

More About this Item

Motic® Panthera compound microscopes feature Ultra Contrast (UC) Plan Achromatic objectives in a range from 4X to 100X magnification. These objectives provide ultra-high contrast and very flat field of view, which together with the UC Widefield eyepieces brings you bright, detailed, and sharp images for new insights. The automated light management system features a digital intensity knob, coded LED nosepiece, and illuminator, which combine to offer information about light intensity, the microscope mode, as well as memorizing the light intensity of each objective. Other features include a reversed 4-fold nosepiece, rackless X/Y-stage with standard slide holder, and upper limit stop.

Conformite Europeenne
Specifications
  • Magnification40X/100X/400X/1000X
  • Maximum Magnification1000X
  • Head ConfigurationBinocular
  • Resolution8 MP (1920x1080)
  • Objectives4X, 10X, 40X, and 100 X oil immersion
  • Eyepiece Diameter (mm)22
  • Eyepiece Magnification10X
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield UC-WF10X/22mm with diopter adjustment
  • Stage Dimensions7.3" x 5.7" (18.5 x 14.5 cm)
  • Illuminator(s)Interchangable 3W LED / 30W Halogen
  • Stand TypeUpright
  • Image Sensor1/2.5" CMOS
  • OutputUSB 2.0 for external camera power, HDMI, Wi-Fi, Ethernet, Cloud storage
  • Data TransferWi-Fi, HDMI, Ethernet
  • Height (InchShort)15.5
  • Depth (in)11.1
  • Width (InchShort)8.26
  • Height (cm)39.4
  • Depth (cm)28.2
  • Width (cm)21
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionPanthera Cloud Compound Binocular Microscope, Smart CAM Camera, LED and Halogen, 40-1000X; 100 to 240 VAC
Reviews
Q&A