Motic Instruments Panthera C2 Compound Trinocular Microscope, Phase Package, LED and Halogen, 40-400X; 100 to 240 VAC

Representative image only.

Motic Instruments Panthera C2 Compound Trinocular Microscope, Phase Package, LED and Halogen, 40-400X; 100 to 240 VAC

Motic Instruments | Mfr: 1100104601171| Item: 4892586

Ergonomically designed durable body ensures years of consistent performance without compromising quality

$5,167.18CAD / Each

$5,167.18CAD / Each
Product Description

Includes

5 mL immersion oil, blue filter, halogen bulb, LED module, Phase centering telescope, dust cover, Allen key, and power cord.

Key Features

  • UC Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) for improved image quality
  • Rotatable, adjustable eyepiece tubes provide operator comfort
  • Adjustable interpupillary distance and ergonomic viewing angle reduce fatigue
  • Illumination with intensity control provides optimal image brightness
  • 25° inclined trinocular head with 360° swivel
  • Interchangable Koehler 3W LED and Quartz Halogen transmitted illumination with intensity control

More About this Item

Motic® Panthera compound microscopes feature Ultra Contrast (UC) Plan Achromatic objectives in a range from 4X to 100X magnification. These objectives provide ultra-high contrast and very flat field of view, which together with the UC Widefield eyepieces brings you bright, detailed, and sharp images for new insights. The automated light management system features a digital intensity knob, coded LED nosepiece, and illuminator, which combine to offer information about light intensity, the microscope mode, as well as memorizing the light intensity of each objective. Other features include a reversed 4-fold nosepiece, rackless X/Y-stage with standard slide holder, and upper limit stop.

The phase package adds-on phase accessory Phase centering telescope.

Conformite Europeenne
Specifications
  • Magnification40X/100X/400X/1000X
  • Maximum Magnification1000X
  • Head ConfigurationTrinocular
  • Objectives4X, 10X, 40X, and 100 X oil immersion
  • Eyepiece Diameter (mm)22
  • Eyepiece Magnification10X
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield UC-WF10X/22mm with diopter adjustment
  • Stage Dimensions7.3" x 5.7" (18.5 x 14.5 cm)
  • Illuminator(s)Interchangable 3W LED / 30W Halogen
  • Stand TypeUpright
  • Image SensorNone
  • OutputUSB 2.0 for external camera power
  • Data TransferNone
  • Height (InchShort)15.6
  • Depth (in)11.1
  • Width (InchShort)8.26
  • Height (cm)39.6
  • Depth (cm)28.2
  • Width (cm)21
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionPanthera C2 Compound Trinocular Microscope, Phase Package, LED and Halogen, 40-400X; 100 to 240 VAC
Reviews
Q&A