Motic Instruments BA210S Biological Compound Trinocular Microscope, LED, 40-1000X; 100 to 240 VAC

Representative image only.

Motic Instruments BA210S Biological Compound Trinocular Microscope, LED, 40-1000X; 100 to 240 VAC

Motic Instruments | Mfr: 1100100403841| Item: 4892581

Ergonomically designed with durable metal body ensures years of consistent performance without compromising quality

$2,008.23CAD / Each

$2,008.23CAD / Each
Product Description

Includes

5 mL immersion oil, dust cover, cord hanger, spare fuse, thumb screw, Allen key, and power cord.

Key Features

  • Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) for improved image quality
  • Equipped with a Siedentopf type head with 30° incline that rotates 360° for ergonomic viewing
  • LED illumination with intensity control provides optimal image brightness
  • Trinocular 30° inclined tubes with 360° rotatable head

More About this Item

The Motic® BA210S compound microscope is designed to provide optimal image quality in a durable, long-lasting design. The 360° swiveling eyepiece offers a comfortable observation position, especially for prolonged periods. Hard-coated stage allows a safe and durable evaluation of diverse samples. LED illumination with intensity control offers safe, long-term illumination with reduced heat production.

The trinocular tube with a 20/80 light split, if activated, allows the adaption of digital camera systems and the presentation of microscopic images.

Specifications
  • Magnification40X, 100X, 400X, 1000X
  • Maximum Magnification1000X
  • Head ConfigurationTrinocular
  • Objectives4X, 10X, 40X, 100X
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10X
  • Interpupillary Distance55 to 75 mm
  • EyepiecesWidefield N-WF10X/20mm with diopter adjustment
  • Stage Dimensions5.5" x 5.3" (14 x 13.5 cm)
  • Illuminator(s)3W LED with intensity control
  • Stand TypeUpright
  • Height (InchShort)15.6
  • Depth (in)14.2
  • Width (InchShort)8.7
  • Height (cm)39.5
  • Depth (cm)36
  • Width (cm)22
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionBiological Compound Trinocular Microscope, LED, 40-1000X; 100 to 240 VAC
Reviews
Q&A