Motic Instruments AE31E Inverted Binocular Microscope, LED or Halogen, 40 to 400X; 100-240 VAC

Representative image only.

Motic Instruments AE31E Inverted Binocular Microscope, LED or Halogen, 40 to 400X; 100-240 VAC

Motic Instruments | Mfr: 1100100200861| Item: 4892573

Designed for routine live cell inspection with an easy and flexible setup

$6,584.58CAD / Each

$6,584.58CAD / Each

Buy It Together

Current Item

Motic Instruments AE31E Inverted Binocular Microscope, LED or Halogen, 40 to 400X; 100-240 VAC
Motic Instruments AE31E Inverted Binocular Microscope, LED or Halogen, 40 to 400X; 100-240 VAC
4892573

$6,584.58CAD / Each
+ =
Total Price 15463.23 ADD 2 ITEMS TO CART
Product Description

Includes

blue, green interference and ground glass filters, phase ring Ph1, centering telescope, centering keys, spare fuse, dust cover, Allen key, and power cord.

Key Features

  • Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) and Phase contrast for improved image quality
  • Equipped with a Siedentopf type head with 45° incline that rotates 360° for ergonomic viewing
  • Ideal instrument for routine live cell observation and other microbial samples
  • Easily transition from Halogen to LED illumination for optimal viewing
  • Binocular 45° inclined tubes with 360° rotatable head

More About this Item

The Motic® AE31E inverted microscope is designed to provide superior image quality when viewing cell cultures in microbiology, living organisms, and tissue culture samples. This microscope works with the newest generation of LWD Plan Achromatic lenses which feature the color-corrected infinity optical system (CCIS®) and Phase contrast for remarkable image quality.

The 360° swiveling eyepiece offers a comfortable observation position, especially for prolonged periods. Microscopes feature an auto on/off function of the power supply, which extends the lifespan of the sample and light bulb and saves energy. The modular interchangeable illumination concept allows for the easy transition from Halogen to LED to fulfill a wide-range of viewing expectations. An anti-fungus treatment is applied to all parts of the microscope to protect the system in humid environments.

Conformite Europeenne
Specifications
  • Magnification40X/100X/200X/400X
  • Maximum Magnification400X
  • Head ConfigurationBinocular
  • Working Distance231 mm without condenser
  • Objectives4X, PH 10X, LWD PH 20X, LWD PH 40X
  • Eyepiece Diameter (mm)22
  • Eyepiece Magnification10X
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield WF10X/22mm with diopter adjustment
  • Stage Dimensions7.9" x 9.4" (20 x 23.9 cm)
  • Illuminator(s)6V/30W Quartz Halogen or 3W LED
  • Stand TypeInverted
  • Height (InchShort)20.8
  • Depth (in)21.9
  • Width (InchShort)7.9
  • Height (cm)52.9
  • Depth (cm)55.6
  • Width (cm)20
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionInverted Binocular Microscope, LED or Halogen, 40 to 400X; 100-240 VAC
Reviews
Q&A