Motic Instruments AE2000 Inverted Trinocular Microscope with LED, Basic Package; 100-240 VAC

Representative image only.

Motic Instruments AE2000 Inverted Trinocular Microscope with LED, Basic Package; 100-240 VAC

Motic Instruments | Mfr: 1100103800266| Item: 4892571

Designed for routine live cell inspection with an easy and flexible setup

$5,336.62CAD / Each

$5,336.62CAD / Each

Buy It Together

Current Item

Motic Instruments AE2000 Inverted Trinocular Microscope with LED, Basic Package; 100-240 VAC
Motic Instruments AE2000 Inverted Trinocular Microscope with LED, Basic Package; 100-240 VAC
4892571

$5,336.62CAD / Each
+ =
Total Price 5638.66 ADD 2 ITEMS TO CART
Product Description

Includes

Plan achromat phase contrast 4x and 10x objectives, blue, green and neutral density filter, phase ring Ph1, centering telescope, centering keys, and dust cover

Key Features

  • Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) for improved image quality
  • Equipped with a Siedentopf type head with 45° incline that rotates 360° for ergonomic viewing
  • Ideal instrument for routine live cell inspection
  • Trinocular 45° inclined tubes with 360° rotatable head
  • Basic package includes plan achromat phase contrast 4x, and 10x objectives

More About this Item

The Motic® AE2000 inverted microscope is designed to provide superior image quality when viewing cell cultures in microbiology, living organisms and tissue culture samples. The 360° swiveling eyepiece offers a comfortable observation position, especially for prolonged periods. Microscopes feature an auto on/off function of the power supply, which extends the lifespan of the sample and light bulb and saves energy. The modular interchangeable illumination concept, allows for the easy transition from Halogen to LED to fulfill a wide-range of viewing expectations.

Conformite Europeenne
Specifications
  • Magnification40x to 100x
  • Head ConfigurationTrinocular
  • Working DistanceWorking distance without condenser 184 mm
  • ObjectivesCCIS® Plan Achromatic 4X and PH 10X
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield N-WF10X/20mm with diopter adjustment
  • Stage Dimensions200 x 239 mm
  • Illuminator(s)6V/30W Quartz Halogen or 3W LED illumination with intensity control
  • Stand TypeInverted
  • Height (InchShort)8.6
  • Depth (in)21.9
  • Width (InchShort)19.5
  • Height (cm)21.8
  • Depth (cm)55.6
  • Width (cm)49.6
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionInverted Trinocular Microscope with LED, Basic Package; 100-240 VAC
Reviews
Q&A