Morphix 380007-10 Gas Monitoring Badges; Formaldehyde, 10/Box

Representative image only.

Morphix 380007-10 Gas Monitoring Badges; Formaldehyde, 10/Box

Morphix | Mfr: 380007-10| Item: 8656324

Six color-change levels to better isolate exposure readings

$428.39CAD / Box of 10

$428.39CAD / Box of 10
Product Description

Key Features

  • Ideal for both personal and area monitoring
  • Six exposure levels covering 0.3 to 12 ppm/hr
  • Minimum detectable concentration in 8 hours: 0.04 ppm
  • Relative Humidity Range: 30 to 80%

More About this Item

Gas Monitoring Badges are lightweight colorimetric — ideal for both personal and area monitoring. Designed to accurately provide immediate results while minimizing the effects of humidity and air velocity. Each ChromAir badge shows exposure levels. The scale printed on the badges is based on exposure dose. Badges attach easily to shirt or lab coat collars — order badge clips separately

Color Comparators increase the range and resolution of your ChromAir badge (order separately). The color scales on the comparator identically match the colors formed on the badges.

Specifications
  • Gases MeasuredFormaldehyde
  • SensitivityCross Sensitivity: Acrolein
  • DescriptionGas Monitoring Badges; Formaldehyde, 10/Box
Reviews
Q&A