Monarch 6210-021 Nova-Strobe PBX Deluxe Stroboscope Kit

Representative image only.

Monarch 6210-021 Nova-Strobe PBX Deluxe Stroboscope Kit

Monarch | Mfr: 6210-021| Item: 8770124

Phase shifting models let you use your stroboscopes continuously

$1,740.07CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,740.07CAD / Each

Buy It Together

Current Item

Monarch 6210-021 Nova-Strobe PBX Deluxe Stroboscope Kit
Monarch 6210-021 Nova-Strobe PBX Deluxe Stroboscope Kit
8770124

$1,740.07CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 2140.76 ADD 3 ITEMS TO CART
Product Description

Key Features

  • View different parts of moving machinery
  • 1 year warranty

More About this Item

These stroboscopes feature a pistol-grip handle with a latching trigger and a 1/4–20 threaded bushing for extended “hands-free” tripod mounting. High flash energy allows measurements in bright areas. Select standard or phase—shifting models according to your application.

Phase-Shifting Stroboscope

Stroboscope shifts in .1° increments—view different parts of moving machinery with higher resolution and accuracy. Adjust readings by as little as 0.01 fpm. Store and recall nine full flash rate settings in nonvolatile memory—unit remembers last setting before shutoff. Set stroboscope for internal mode or external mode (input signal from TTL to 24 V). External mode features two delay functions—phase angle delay and time delay with resolution to 0.1° and 0.00001 seconds.

What’s Included:
a 6-ft (1.8-m) power cord (115 VAC models include plug only) (115/230 models include battery recharger), and an NIST-traceable calibration report supplied by the manufacturer.

Phase-shifting stroboscope kits include: a battery recharger/AC power supply that allows continuous operation, a spare lamp, and a carrying case.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)50000
  • Flash Accuracy (fpm)0.002% of setting or ±1 lsd
  • Flash Duration8 to 20 µsec
  • Flash Color6500 K white xenon
  • Flashtube Life100 million flashes typical
  • Phase Delay(phase-shifting models only): 0.1 to 359.9°
  • Output3.3 VDC TTL
  • Display Type6-digit numeric, 5-digit alphanumeric backlit LCD
  • Battery Life2 hours typical at 1800 fpm
  • Height (in)9
  • Width (InchShort)3 3/4
  • Depth (in)3 1/2
  • Height (cm)22.8
  • Width (cm)9 1/2
  • Depth (cm)8.9
  • DescriptionNova-Strobe PBX Deluxe Stroboscope Kit
  • Warranty1 Year
Reviews
Q&A