Monarch 6203-012 Nova-Strobe DAX Deluxe Digital Stroboscope; 230 VAC

Representative image only.

Monarch 6203-012 Nova-Strobe DAX Deluxe Digital Stroboscope; 230 VAC

Monarch | Mfr: 6203-012| Item: 8770117

Phase shifting models let you use your stroboscopes continuously

$1,140.26CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,140.26CAD / Each

Buy It Together

Current Item

Monarch 6203-012 Nova-Strobe DAX Deluxe Digital Stroboscope; 230 VAC
Monarch 6203-012 Nova-Strobe DAX Deluxe Digital Stroboscope; 230 VAC
8770117

$1,140.26CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 1540.95 ADD 3 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord (230 VAC), an NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • View different parts of moving machinery
  • 1 year warranty

More About this Item

These stroboscopes feature a pistol-grip handle with a latching trigger and a 1/4–20 threaded bushing for extended “hands-free” tripod mounting. High flash energy allows measurements in bright areas. Select standard or phase—shifting models according to your application.

Standard Digital Stroboscopes

Stroboscopes feature an LCD readout of flashes per minute (fpm), x2 and ÷2 capacity for distinguishing actual rpm from harmonic frequencies, a memory for six flash rates, a recall function for last flash rate, and an external input and trigger output for remote synchronous operation.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)50000
  • Flash Accuracy (fpm)0.002% of setting or ±1 lsd
  • Flash Duration8 to 20 µsec
  • Flash Color6500 K white xenon
  • Flashtube Life100 million flashes typical
  • Phase Delay(phase-shifting models only): 0.1 to 359.9°
  • Output3.3 VDC TTL
  • Display Type6-digit numeric, 5-digit alphanumeric backlit LCD
  • Battery Life2 hours typical at 1800 fpm
  • Height (in)9
  • Width (InchShort)3 3/4
  • Depth (in)3 1/2
  • Height (cm)22.8
  • Width (cm)9 1/2
  • Depth (cm)8.9
  • DescriptionMonarch Nova-Strobe DAX Deluxe Digital Stroboscope; 230 VAC
  • Warranty1 Year
Reviews
Q&A