Monarch 6180-012 M-190WMagnetic Sensor W/ 8ft Cable ()

Representative image only.

Monarch 6180-012 M-190WMagnetic Sensor W/ 8ft Cable ()

Monarch | Mfr: 6180-012| Item: 0821256

Choose from 5 sensor options for a wide range of applications

$293.20CAD / Each

$293.20CAD / Each
Product Description

Key Features

  • Optical sensor for speed measurments
  • Order tachometer panel meter separately for speed measurment readings
  • 1 year warranty

More About this Item

Proximity Sensor is a probe-style inductive sensor for use up to 0.2" (0.5 cm) from a 0.5" (1.3 cm) diameter metallic target.
Magnetic Sensor with amplifier is for use with 60 tooth, 20 pitch gear.
Remote Optical Sensor is a stainless steel sensor with visible red LED light source and green LED on-target indicator. For distances up to 3 ft (1 m), up to 45° off center from reflective target.
Infrared Sensor is for use with or without reflective tape at 0.5" (1.3 cm) sensing gap from target. Senses white to black contrasting marks, or beam can be interrupted by solid objects.
Remote Optical Laser Sensor is ideal for a wide range of applications where distance to target is large.

Range is 1 to 100,000 rpm. 5⁄8-18 UNF thread; 2" (5.1 cm) L. with 8-ft (2.4-m) cable.

1 Year Warranty
Specifications
  • Min RPM Range (rpm)1
  • Max RPM Range (rpm)100000
  • DescriptionM-190WMagnetic Sensor W/ 8ft Cable ()
  • Warranty1 year
Reviews
Q&A