Modular laboratory organizer, top dispensing bin

Representative image only.

Modular laboratory organizer, top dispensing bin

| Item: 6353504

$79.27CAD / Each

$79.27CAD / Each
Product Description

Key Features

  • Now there's a place for everything!

More About this Item

Made of clear acrylic that has been permanently bonded for strength, these organizers keep a variety of everyday lab items within easy reach while protecting them from dust and contaminants. Rubber feet ensure benchtop stability, and hook-and-loop fasteners secure units side-by-side. Easy to clean and dust-free, modules can be placed directly on a bench or countertop. Some models are designed for under-shelf or wall mounting. Brackets for installation are sold separately (select models only).

Specifications
  • ColorClear
  • Exterior Width (in)6
  • Exterior Height (in)6
  • Exterior Depth (in)6
  • Exterior Width (cm)15.24
  • Exterior Height (cm)15.24
  • Exterior Depth (cm)15.24
  • DescriptionModular laboratory organizer, top dispensing bin
Reviews
Q&A