Miniature Vial with Hinged Cap, LDPE, 29.6 mL; 500/Pk

Representative image only.

Miniature Vial with Hinged Cap, LDPE, 29.6 mL; 500/Pk

| Mfr: EP192LG-PE| Item: 0609470

Reliably collect and store samples

$2,792.07CAD / Pkg of 500

$2,792.07CAD / Pkg of 500

Buy It Together

Current Item

Miniature Vial with Hinged Cap, LDPE, 29.6 mL; 500/Pk
Miniature Vial with Hinged Cap, LDPE, 29.6 mL; 500/Pk
0609470

$2,792.07CAD / Pkg of 500
+
Hinged-lid vial, 1.25" OD, 3.3 mL, 1000/CS
0609704

$621.03CAD / Case of 1000
=
Total Price 3413.10 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable LDPE

More About this Item

Miniature vials with hinged caps easily open and close with a flick of your thumb. Vial, hinge, and airtight cap are one molded piece of low-density polyethylene.

Specifications
  • Volume (mL)29.6
  • Tube MaterialPolyethylene
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypeHinged
  • Cap MaterialPolyethylene
  • Cap colorNatural
  • Height (in)2 3/16
  • Outside Diameter (in)1 3/16
  • Height (mm)55.6
  • Outside Diameter (mm)30.2
  • DescriptionMiniature vials with hinged caps, 29.6 mL
Reviews
Q&A