Mid-West Instrument 200-AO-00 Al Pressure Limiting Valve, 5000 psi, Buna/PTFE, 1/4" NPT

Representative image only.

Mid-West Instrument 200-AO-00 Al Pressure Limiting Valve, 5000 psi, Buna/PTFE, 1/4" NPT

Mid-West Instrument | Mfr: 200-AO-00| Item: 6840700

Prevents instrument overpressurization and act as a pulse dampener

$342.19CAD / Each

$342.19CAD / Each
Product Description

Key Features

  • Adjustable Needle Valve Dampens Pulsation
  • Use With All Types of Instruments and Pressure Gauges
  • Can be Mounted in any Position
  • 5000 (340 bar) or 10000 (680 bar) PSIG Working Pressure
  • Valve Shut-off Range 50 to 5000 PSIG
  • Preset Shut-off points available
  • Ethylene and Neoprene seals available
  • 1 year warranty

More About this Item

Model 200 features a pressure limiting valve that blocks off excess pressure to the instrument, preventing calibration failure, internal damage, and “blow-out” from over- ranging, a principle cause of instrument failure. Valve dampener is supplied with a set of range springs designed to set the shutoff pressure point at any pressure from 50 to 5000 PSIG. The automatic shutoff valve is positive on closing and is non-chattering. Once closed, pressure need only be reduced approximately 10% of set pressure to re-open the valve. Accuracy of the instrument used with Model 200 is in no way affected up to the set point of the pressure shutoff.

Model 200 also features an adjustable needle valve designed to dampen system pulsation reducing instrument oscillation, improving readability while

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5000
  • Wetted MaterialsAluminum
  • Process Connection1/4" NPT(F)
  • DescriptionAl Pressure Limiting Valve, 5000 psi, Buna/PTFE, 1/4" NPT
  • Warranty1 year
Reviews
Q&A