Micro Cuvettes with Frosted Thick Wall and Cover, Glass and PTFE, 0.7 mL; 2/Pk

Representative image only.

Micro Cuvettes with Frosted Thick Wall and Cover, Glass and PTFE, 0.7 mL; 2/Pk

| Item: 8320040

Paired cuvettes have 1% tolerance

$326.36CAD / Pkg of 2

$326.36CAD / Pkg of 2
Product Description

Includes

PTFE covers.

Key Features

  • Choose from glass or quartz cuvettes
  • Glass is used for visible spectroscopy
  • % Transmission: guaranteed 82% at 320 nm

More About this Item

Paired cuvettes are matched to give the same value for the same solution within 1% tolerance.

Specifications
  • Max Capacity (mL)0.7
  • MaterialGlass
  • Percent of Transmission - Glass (Visible)Guaranteed 82% at 320 nm, tolerance within 1%
  • Top TypeCover
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionMicro cuvettes with frosted thick wall; cover top; glass; 0.7 mL capacity, 2/pack
Reviews
Q&A