Mettler Toledo XPR26PC Pipette Calibration Analytical Balance, 22 g x 0.001 mg, Internal Calibration

Representative image only.

Mettler Toledo XPR26PC Pipette Calibration Analytical Balance, 22 g x 0.001 mg, Internal Calibration

Mettler Toledo | Mfr: 30355534| Item: 1133453

Designed for accurate, fast, and touchless pipette verifications

$83,983.23CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$83,983.23CAD / Each

Buy It Together

Current Item

Mettler Toledo XPR26PC Pipette Calibration Analytical Balance, 22 g x 0.001 mg, Internal Calibration
Mettler Toledo XPR26PC Pipette Calibration Analytical Balance, 22 g x 0.001 mg, Internal Calibration
1133453

$83,983.23CAD / Each
+ + =
Total Price 84287.49 ADD 3 ITEMS TO CART
Product Description

Includes

Two pieces of pump tubing, calibration kit consisting of tweezers and weighing pans, and 100 to 240 VAC power adapter.

Key Features

  • StatusLight™ uses colored lights on terminal to indicate when balance is ready for weighing
  • Integrated LabX® software automatically saves all data results and provides high process security
  • Fully automatic adjustment using internal weights
  • Seven-inch color touch screen provides clear visibility of weighing results—easy to use even with gloves on
  • LevelControl provides warning when balance is not level and corrects within seconds
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Light barrier allows for touchless operation of the motor-driven evaporation trap door
  • Evaporation trap is removable for easy cleaning
  • 3 month warranty

More About this Item

The Mettler Toledo XPR pipette calibration analytical balance allows for accurate, fast, and touchless pipette verifications according to ISO8655 from 1 to 100 μL. The balance is a sophisticated, high-speed solution for the routine testing and ISO performance verification of single channel pipettes. With 22 g capacity, readability of 1 µg and repeatability of 1.5 µg, the XPR26PC fulfils ISO 8655 requirements for micropipettes dispensing volumes as small as 1 µl.

Integrated functions such as StatusLight, LevelControl, and internal calibration ensure all relevant weighing conditions are met to deliver you reliable results every time. This balance features a motorized lid that only opens when passing the pipette through the light barrier sensor, allowing for touchless and fast operation. Non-stop testing is possible due to the large 10 mL waste containers that enables you to pipette 10 µl 1000 times before it needs emptying. This uninterrupted process is extremely efficient.

An intuitive touch screen streamlines operation for quick access to menus and tasks and allows you to set up shortcuts. Regularly used task methods can be stored in the balance for quick future recall. Easily transfer data to a PC, printer, or barcode reader via USB or Ethernet ports. Use the LabX software to automatically generate a customized report, securely save data in a centralized database, access results at any time, and maintain regulatory compliance.

The ergonomic design of the XPR26PC is what makes pipette verification efficient and accurate. All parts are easily accessible and can be removed quickly and easily for cleaning or maintenance. The balance design includes a sealed base so no dust or water can enter the housing.

3 Month WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)22
  • Readability (mg)0.001
  • Repeatability (mg)0.0025
  • Linearity (mg)0.003
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Japanese, Chinese, Spanish, Italian, Russian, Portuguese, Polish, Hungarian, Czech
  • OutputEthernet and USB
  • USB InterfaceThree USB-A and one USB-B
  • Stability IndicatorYes
  • Stabilization Time (Sec)3.5
  • Power (VAC)100 to 240
  • Height (in)11 1/2
  • Width (in)7 45/64
  • Depth (in)19 1/10
  • DescriptionPipette Calibration Analytical Balance, 22 g x 0.001 mg, Internal Calibration
  • Warranty3 Months
Reviews
Q&A