Mettler Toledo TGA2 Thermogravimetric Analyzer with Small Furnace, XP1 Balance, and TGA Sensor

Representative image only.

Mettler Toledo TGA2 Thermogravimetric Analyzer with Small Furnace, XP1 Balance, and TGA Sensor

Mettler Toledo | Mfr: 30319250| Item: 2575344

Characterize sample materials over a very wide temperature range

$88,698.08CAD / Each

$88,698.08CAD / Each

Buy It Together

Current Item

Mettler Toledo TGA2 Thermogravimetric Analyzer with Small Furnace, XP1 Balance, and TGA Sensor
Mettler Toledo TGA2 Thermogravimetric Analyzer with Small Furnace, XP1 Balance, and TGA Sensor
2575344

$88,698.08CAD / Each
+
Mettler Toledo Minichiller 300 MT; 115 VAC, 60 Hz
2575350

$13,680.43CAD / Each
=
Total Price 102378.51 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Levelling feet and power cord with three-prong plug.

Key Features

  • Ultra-micro balance provides exceptional accuracy, resolution, and repeatability
  • Built-in flow controller allows samples to be analyzed in defined atmospheres
  • OneClick™ offers fast and easy operation
  • Small furnace accepts sample volume of ≤100 µL with a temperature range up to 1100°C
  • Balance has a measuring range of ≤1 g with 1.0 µg resolution and 0.005% accuracy
  • Fast heating time—5 minutes from room temperature to 1100°C
  • 1 year warranty

More About this Item

Thermogravimeters measure the change in weight of a sample over time as it is heated, cooled, or held at constant temperature. This measurement provides valuable information of the sample such as phase transitions, adsorption, absorption, and thermal decomposition. Thermogravimeters are available with differential scanning calorimeters to analyze the thermal effects at the same time.

Easily view the terminal with the OneClick function plus the information on the status of the measurement even at a distance on the large display. Automatic buoyancy compensation eliminates the need to run a blank measurement allowing for faster accurate results. Use the built-in mass flow controllers to define the furnace atmosphere, which allows analysis of samples under a variety of atmospheres.

Specifications
  • Measurement TypesTGA sensor
  • Measurement Reproducibility<0.001 mg
  • Heater IncludedYes
  • Max Temperature (° C)1100
  • Length24 3/4
  • Height (in)11
  • Width (in)20 1/2
  • Length (cm)63
  • Height (cm)28
  • Width (cm)52
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionTGA2 Thermogravimetric Analyzer with Small Furnace, XP1 Balance, and TGA Sensor
  • Warranty1 Year
Reviews
Q&A