Mettler Toledo TGA/DSC 3+ with Large Furnace, XP1 Balance, and DTA Sensor

Representative image only.

Mettler Toledo TGA/DSC 3+ with Large Furnace, XP1 Balance, and DTA Sensor

Mettler Toledo | Mfr: 30319252| Item: 2575345

Characterize sample materials over a very wide temperature range

$121,702.01CAD / Each

$121,702.01CAD / Each

Buy It Together

Current Item

Mettler Toledo TGA/DSC 3+ with Large Furnace, XP1 Balance, and DTA Sensor
Mettler Toledo TGA/DSC 3+ with Large Furnace, XP1 Balance, and DTA Sensor
2575345

$121,702.01CAD / Each
+
Mettler Toledo Minichiller 300 MT; 115 VAC, 60 Hz
2575350

$13,680.43CAD / Each
=
Total Price 135382.44 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Levelling feet and power cord with three-prong plug.

Key Features

  • Ultra-micro balance provides exceptional accuracy, resolution, and repeatability
  • Built-in flow controller allows samples to be analyzed in defined atmospheres
  • OneClick™ offers fast and easy operation
  • Thermogravimeter and differential scanning calorimeter in one unit
  • Large furnace accepts sample volume of ≤900 µL with a temperature range up to 1100°C
  • Balance has a measuring range of ≤1 g with 1.0 µg resolution and 0.005% accuracy
  • Fast heating time—10 minutes from room temperature to 1100°
  • DTA sensor with platinum support measures both the sample and reference temperatures
  • 1 year warranty

More About this Item

Thermogravimeters measure the change in weight of a sample over time as it is heated, cooled, or held at constant temperature. This measurement provides valuable information of the sample such as phase transitions, adsorption, absorption, and thermal decomposition. Thermogravimeters are available with differential scanning calorimeters to analyze the thermal effects at the same time.

Easily view the terminal with the OneClick function plus the information on the status of the measurement even at a distance on the large display. Automatic buoyancy compensation eliminates the need to run a blank measurement allowing for faster accurate results. Use the built-in mass flow controllers to define the furnace atmosphere, which allows analysis of samples under a variety of atmospheres.

Thermogravimetric analyzer/differential scanning calorimeter with a large furnace handles temperatures up to 1100°C and includes a microgram balance with 1.0 µg resolution. Differential scanning calorimeter measures heat flow to simultaneously analyze thermal effects of the sample. DTA sensor with platinum support measures both sample and reference temperatures. The differential measurement improves the signal-to-noise performance of the sensor.

Specifications
  • Measurement TypesDTA sensor
  • Measurement Reproducibility<0.001 mg
  • Heater IncludedYes
  • Max Temperature (° C)1100
  • Length24 3/4
  • Height (in)11
  • Width (in)20 1/2
  • Length (cm)63
  • Height (cm)28
  • Width (cm)52
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionTGA/DSC 3+ with Large Furnace, XP1 Balance, and DTA Sensor
  • Warranty1 Year
Reviews
Q&A