Mettler Toledo TGA/DSC 3+ with High-Temp Furnace, XP5U Balance, Sample Robot, and DSC Sensor

Representative image only.

Mettler Toledo TGA/DSC 3+ with High-Temp Furnace, XP5U Balance, Sample Robot, and DSC Sensor

Mettler Toledo | Mfr: 30293533| Item: 2575348

Characterize sample materials over a very wide temperature range

$207,747.99CAD / Each

$207,747.99CAD / Each

Buy It Together

Current Item

Mettler Toledo TGA/DSC 3+ with High-Temp Furnace, XP5U Balance, Sample Robot, and DSC Sensor
Mettler Toledo TGA/DSC 3+ with High-Temp Furnace, XP5U Balance, Sample Robot, and DSC Sensor
2575348

$207,747.99CAD / Each
+
Mettler Toledo Minichiller 300 MT; 115 VAC, 60 Hz
2575350

$13,680.43CAD / Each
+
Mettler Toledo Minichiller 600 MT; 115 VAC, 60 Hz
2575351

$19,993.90CAD / Each
=
Total Price 241422.32 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Sample robot, levelling feet, and power cord with three-prong plug.

Key Features

  • Ultra-micro balance provides exceptional accuracy, resolution, and repeatability
  • Built-in flow controller allows samples to be analyzed in defined atmospheres
  • OneClick™ offers fast and easy operation
  • Thermogravimeter and differential scanning calorimeter in one unit
  • High-temperature furnace accepts sample volume of ≤900 µL with a temperature range up to 1600°C
  • Balance has a measuring range of ≤1 g with 0.01 µg resolution and 0.005% accuracy
  • Fast heating time—10 minutes from room temperature to 1600°
  • Reliable automation saves time
  • Robust sample robot operates 24/7 year-round
  • DSC sensor with ceramic support features six thermocouples that measure the sample and reference temperatures
  • 1 year warranty

More About this Item

Thermogravimeters measure the change in weight of a sample over time as it is heated, cooled, or held at constant temperature. This measurement provides valuable information of the sample such as phase transitions, adsorption, absorption, and thermal decomposition. Thermogravimeters are available with differential scanning calorimeters to analyze the thermal effects at the same time.

Easily view the terminal with the OneClick function plus the information on the status of the measurement even at a distance on the large display. Automatic buoyancy compensation eliminates the need to run a blank measurement allowing for faster accurate results. Use the built-in mass flow controllers to define the furnace atmosphere, which allows analysis of samples under a variety of atmospheres.

Thermogravimetric analyzer/differential scanning calorimeter with a high temperature furnace handles temperatures up to 1600°C and includes a microgram balance with 0.1 µg resolution. Differential scanning calorimeter measures heat flow to simultaneously analyze thermal effects of the sample. SDTA sensor featuring a platinum support with a thermocouple measures sample temperature and can handle larger crucibles.

Increase efficiency with the sample robot by processing up to 34 samples at each run even if every sample requires a different method and different crucible. Universal gripper can handle all types of Mettler Toledo crucibles. A unique lid piercing accessory automatically opens hermetically sealed crucibles before measurement.

Specifications
  • Measurement TypesDSC sensor
  • Measurement Reproducibility<0.0009 mg
  • Heater IncludedYes
  • Max Temperature (° C)1600
  • Length24 3/4
  • Height (in)24 5/8
  • Width (in)20 1/2
  • Length (cm)63
  • Height (cm)62.5
  • Width (cm)52
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionTGA/DSC 3+ with High-Temp Furnace, XP5U Balance, Sample Robot, and DSC Sensor
  • Warranty1 Year
Reviews
Q&A