Mettler Toledo Smart Pro-ISM pH Electrode; K8SD

Representative image only.

Mettler Toledo Smart Pro-ISM pH Electrode; K8SD

Mettler Toledo | Mfr: 30027775| Item: 3590031

Expertly-engineered probes to cover a wide range of applications

Call For Price

Call For Price

Buy It Together

Current Item

Mettler Toledo Smart Pro-ISM pH Electrode; K8SD
Mettler Toledo Smart Pro-ISM pH Electrode; K8SD
3590031

Call For Price
+ + + + + =
Total Price 2873.99 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Digital combination pH electrode with integraded temperature probe and SteadyForce™
  • Designed for general lab applications

More About this Item

These ISM® - Intelligent Sensor Management electrodes models store calibration data and automatically transfer the data to your meter. Choose open junction versions for dirty and complex samples. Cables not included with all electrodes. For additional versatility—select the one that connects to your meter.

Cable not included.

Specifications
  • ApplicationsGernal lab applications
  • Electrode TypepH with temperature probe and ISM
  • Electrode Body MaterialGlass
  • Reference JunctionCeramic
  • Reference ElectrolyteDPA Gel
  • Sensing Glass TypeHA
  • Min pH (pH)0
  • Max pH (pH)14
  • Min Temperature (° C)0
  • Max Temperature (° C)130
  • ATC ElementNTC 30 kΩ
  • ConnectorK8SD
  • Diameter (mm)12
  • Length (mm)120
  • Length (in)4 23/32
  • DescriptionpH Electrode; K8SD
Reviews
Q&A