Mettler Toledo MP30 Excellence Melting Point System with 3 Melting Points

Representative image only.

Mettler Toledo MP30 Excellence Melting Point System with 3 Melting Points

Mettler Toledo | Mfr: MP30| Item: 2302913

Simple and automatic determination of melting points

$13,577.29CAD / Each

$13,577.29CAD / Each
Product Description

Includes

150 Melting point capillaries, power cable, and external power supply.

Key Features

  • One Click™ user interface with large color display allows you to start measurements with the click of a button
  • Reliable results with automatic detection of transmission intensity and digital image analysis
  • High resolution video captures unattended measurements for easy recall at any time
  • Temperature measurement up to 300°C
  • 1 year warranty

More About this Item

The Excellence melting point system is everything you need for the simple, automatic determination of melting points – run up to three samples at once, statistical analysis, and printable results. The temperature accuracy of +/- 0.2°C from ambient to 200°C and +/- 0.5°C from 200 to 300°C and compliance with standards such as Ph. Eur. and USP ensure accurate results. Models MP30 and MP55 detect the melting point up to 300°C and MP70 up to 350°C. The short heating and cooling times allow more analyses to be performed in a shorter period.

Simultaneously run up to three samples for melting point/melting range.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Number of Samples3
  • Max Temperature (° F)572
  • Min TemperatureAmbient
  • Max Temperature (° C)300
  • Temperature Accuracy±0.2° C from ambient to 200° C; ± 0.5° C from 200-300° C
  • Temperature Resolution0.1 °C
  • Heat-Up Time3 min
  • InterfaceTwo USB-A ports
  • Lens Magnification9x
  • Display7’’ display with color touch screen
  • Height (in)7 31/64
  • Depth (in)13 51/64
  • Width (in)4 3/32
  • Height (cm)19
  • Depth (cm)35
  • Width (cm)18
  • DescriptionExcellence Melting Point System with 3 Melting Points
  • Warranty1 Year
Reviews
Q&A