Mettler Toledo Hot-Stage Microscopy System HS82

Representative image only.

Mettler Toledo Hot-Stage Microscopy System HS82

Mettler Toledo | Mfr: 30084906| Item: 2575349

Use with a microscope to visually examine thermal transitions

$43,995.43CAD / Each

$43,995.43CAD / Each
Product Description

Includes

Control unit, microscope hot-stage, manual key control, and power cord with plug with three-prong plug.

Key Features

  • Heating element above and beneath the sample for outstanding temperature uniformity
  • Temperature range: room temperature to 375.0°C
  • Operation is simple with intuitive interface and a large color display
  • Mark thermal event directly on the temperature curve
  • Up to three melting point reference for calibration ensures accuracy
  • OneClick™ feature recalls stored methods saving you time
  • 1 year warranty

More About this Item

Use the hot-stage module with a microscope to closely view thermal transitions of a very small sample while being heated and cooled*. Hot-stage module features a furnace with a heating element above and beneath the sample to provide the utmost temperature uniformity in the sample. Simply place the sample between the slide and top glass. A standard X-Y table moves the sample to easily view areas of interest. A cooling fan in the measurement cell helps cool sample to ensure no valuable time is wasted between experiments.

Small footprint, color touchscreen and control, and easy access to sample chamber provide fast and efficient analysis. Intuitive interface paired with a 7" touch-sensitive VGA display make operation simple. OneClick feature lets you store repetitive measurements and recall with a push of a key. Unit stores last 100 temperature programs/events. Easily transfer your data using Ethernet connection, a SD card, or a USB flash drive. Control unit measures 13.8"L x 7.7"W x 5.9"H (35 x 19.5 x 15 cm); hot-stage module measures 7.7"L x 3.3"W x 1.1"H (19.5 x 8.5 x 2.8 cm).

Microscope requirements:
• A stage diameter or side length of at least 125 mm
• Greater than 29 mm distance between the front lens of the objective and the microscope stage
• At least 7 mm free working distance
• If the working distance is <12 mm, the diameter should not be more than 19 mm
• Lenses with higher magnifications should have a long working distance

*Cooling capable with optional cooling box.

1 Year Warranty
Specifications
  • Min Temperature (° C)25
  • Max Temperature (° C)375
  • AccuracyBetween ±0.4 and ±0.8°C according to the temperature range
  • Resolution0.1
  • OutputEthernet, SD card, or USB flash drive
  • Memory CapacityLast 100
  • Display TypeTouch-sensitive 7" VGA color screen
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionHot-Stage Microscopy System HS82
  • Warranty1 Year
Reviews
Q&A