Mettler Toledo G20S Rondolino Automated Compact Potentiometric Titrator

Representative image only.

Mettler Toledo G20S Rondolino Automated Compact Potentiometric Titrator

Mettler Toledo | Mfr: 30252671| Item: 7890725

Robust titrators with easy-to-use interface takes up little bench space

$41,299.12CAD / Each

$41,299.12CAD / Each

Buy It Together

Current Item

Mettler Toledo G20S  Rondolino Automated Compact Potentiometric Titrator
Mettler Toledo G20S Rondolino Automated Compact Potentiometric Titrator
7890725

$41,299.12CAD / Each
+
Mettler Toledo Compact stirrer
2575381

$2,467.93CAD / Each
+
Mettler Toledo Solvent Manager Kit
2575368

$2,320.59CAD / Each
=
Total Price 46087.64 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Rondolino sample changer, 20 mL burette, protective cover for touchscreen, clamping screw, electrode holders, pH electrode, triaxial SC LEMO cable, compact stirrer, 100 mL titration vessel, stoppers, 25 mL of 3 mol/L KCl, drying tube, drying tube holder, glass wool, external power supply and power cable.

Key Features

  • Compact yet performs a wide variety of potentiometric titrations
  • Easy-to-understand One Click® touchscreen user interface
  • Over 20 standard test methods preprogrammed
  • Automatic titrant and sensor recognition minimizes errors
  • Solvent manager provides safe chemical handling
  • Flexible data export via two USB ports
  • Quickly and safely process up to nine samples with Rondolino sample changer
  • Save up to 150 analysis methods with 12 method functions and 12 shortcuts per user
  • Supports LabX® Titration software
  • 1 year warranty

More About this Item

Use these compact potentiometric titrators to perform routine quantitative chemical analysis with high accuracy, flexibility, and reproducibility. They are useful for acid/base titration, chromatometric titration, redox titration, precipitation titration, voltametric titration, and more. Robust design and easy-to-use interface make these simple to use.

Use the large color touchscreen to operate the simple-to-use One Click® user interface to customize home screens to run your workflows with a single tap. Each user can set their own home screen with customized language selection (English, German, French, Spanish, Italian, Chinese, Russian, Polish, Korean, or Portuguese) and shortcut keys.

Automatic titrant and sensor recognition reduces extra data entry steps and helps minimize errors. Ensure user safety with the solvent manager. It is fully controlled by the titrator, and offers filling, draining, and solvent exchange without additional user interaction. For secure titrator operation, designate user groups to allow full or limited access. Easily export data in CSV, PDF, or XML files using a memory stick or connect to a printer via the USB port.

Use the Rondolino, a carrousel-type titration stand, to automate titrations. This compact unit has a footprint of just 25 x 35 cm (9-7/8" x 13-3/4") yet can process up to nine samples. Simply plug in and use a single switch to configure conditioning and rinsing cycles. The dip rinsing system prevents any carryover from happening to ensure accurate measurements.

Connect to LabX Titration software via USB port or Ethernet to optimize your workflow in the laboratory and increase efficiency. It provides full control over the titrator, secure database archiving, networking, result management, method development, and much more. The LabX software ensures that you have all the necessary tools to be fully compliant with regulatory standards such as FDA 21 CFR Part 11.

Specifications
  • Power (VAC)100 to 240
  • Length (in)13 1/8
  • Width (in)8 1/4
  • Height (in)12 1/8
  • Length (cm)33.3
  • Width (cm)21
  • Height (cm)30.8
  • DescriptionG20S Rondolino Automated Compact Potentiometric Titrator
  • Warranty1 year
Reviews
Q&A