Mettler Toledo G10S Compact Potentiometric Titrator, 5 Analysis Methods

Representative image only.

Mettler Toledo G10S Compact Potentiometric Titrator, 5 Analysis Methods

Mettler Toledo | Mfr: 30267117| Item: 7890723

Robust titrators with easy-to-use interface takes up little bench space

$22,380.79CAD / Each

$22,380.79CAD / Each

Buy It Together

Current Item

Mettler Toledo G10S Compact Potentiometric Titrator, 5 Analysis Methods
Mettler Toledo G10S Compact Potentiometric Titrator, 5 Analysis Methods
7890723

$22,380.79CAD / Each
+
Mettler Toledo Compact stirrer
2575381

$2,467.93CAD / Each
+
Mettler Toledo Solvent Manager Kit
2575368

$2,320.59CAD / Each
=
Total Price 27169.31 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

20 mL burette; protective cover for touchscreen; titration stand (without accessories); spacing, clamping, and threaded rings; clamping screw; titration stand cap; pH electrode; triaxial SC LEMO cable; compact stirrer; 100 mL titration vessel stoppers; 25 mL of 3 mol/L KCl; drying tube with cover; drying tube holder, glass wool; external power supply; and power cable.

Key Features

  • Compact yet performs a wide variety of potentiometric titrations
  • Easy-to-understand One Click® touchscreen user interface
  • Over 20 standard test methods preprogrammed
  • Automatic titrant and sensor recognition minimizes errors
  • Solvent manager provides safe chemical handling
  • Flexible data export via two USB ports
  • Save up to 5 analysis methods with 10 method functions and 4 shortcuts per user
  • Ideal for dedicated QC applications with several users
  • 1 year warranty

More About this Item

Use these compact potentiometric titrators to perform routine quantitative chemical analysis with high accuracy, flexibility, and reproducibility. They are useful for acid/base titration, chromatometric titration, redox titration, precipitation titration, voltametric titration, and more. Robust design and easy-to-use interface make these simple to use.

Use the large color touchscreen to operate the simple-to-use One Click® user interface to customize home screens to run your workflows with a single tap. Each user can set their own home screen with customized language selection (English, German, French, Spanish, Italian, Chinese, Russian, Polish, Korean, or Portuguese) and shortcut keys.

Automatic titrant and sensor recognition reduces extra data entry steps and helps minimize errors. Ensure user safety with the solvent manager. It is fully controlled by the titrator, and offers filling, draining, and solvent exchange without additional user interaction. For secure titrator operation, designate user groups to allow full or limited access. Easily export data in CSV, PDF, or XML files using a memory stick or connect to a printer via the USB port.

Specifications
  • UnitsmV, pH, ppm, pM, pX, %T, A, µA, °C, °F, K
  • Display TypeVGA 5.7" color TFT touchscreen
  • Display Resolution640 x 480 pixels
  • OutputUSB (2), Ethernet
  • Data LoggingYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Length (in)13 1/8
  • Width (in)8 1/4
  • Height (in)12 1/8
  • Length (cm)33.3
  • Width (cm)21
  • Height (cm)30.8
  • DescriptionG10S Compact Potentiometric Titrator, 5 Analysis Methods
  • Warranty1 year
Reviews
Q&A