Mettler Toledo EasyPlus Easy Na Sodium Analyzer Titrator, 10 mL; 100-240 VAC, 50/60 Hz

Representative image only.

Mettler Toledo EasyPlus Easy Na Sodium Analyzer Titrator, 10 mL; 100-240 VAC, 50/60 Hz

Mettler Toledo | Mfr: 30060051| Item: 7890722

Complete packages designed to simplify key applications

$19,934.97CAD / Each

$19,934.97CAD / Each

Buy It Together

Current Item

Mettler Toledo EasyPlus Easy Na Sodium Analyzer Titrator, 10 mL; 100-240 VAC, 50/60 Hz
Mettler Toledo EasyPlus Easy Na Sodium Analyzer Titrator, 10 mL; 100-240 VAC, 50/60 Hz
7890722

$19,934.97CAD / Each
+
Mettler Toledo Compact stirrer
2575381

$2,467.93CAD / Each
+
Mettler Toledo Solvent Manager Kit
2575368

$2,320.59CAD / Each
=
Total Price 24723.49 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Stirrer, 10 mL burette.

Key Features

  • Simple apps-based user interface for easy operation
  • Precise burettes and sensors ensure system accuracy
  • Data easily transferred to PC with optional EasyDirect software
  • Ideal for determining sodium content in food products
  • Easy to program, just set minimum parameters
  • 1 year warranty

More About this Item

Affordable automatic titration packages are designed with everything you need for titrations--the ideal replacement for laboratories still performing manual titrations! Although small in size, these quality titrators provide highly accurate and consistent results.

Operation is simple and intuitive thanks to the smartphone-based Apps-driven user interface; use it to control all major functions. Easily perform basic titrations and receive automatic results from predefined formulas. Setup and tutorial with navigation is available in 14 languages. Diagnostic tools assist with the most common issues to minimize downtime.

The Easy Na titrator is designed to simply and quikly determine the sodium content in food products. No need for sensor calibration.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • UnitsNa
  • Display TypeTouchscreen
  • Display Resolution4870 x 272 pixels
  • Max mV (mV)2000
  • mV Resolution0.1
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)100
  • Capacity (mL)10
  • OutputUSB
  • Data LoggingYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Length (in)8 21/32
  • Width (in)6 11/16
  • Height (in)13 3/4
  • Length (cm)22
  • Width (cm)17
  • Height (cm)35
  • DescriptionSodium Analyzer Titrator, 10 mL; 100-240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A