Mettler Toledo EasyPlus Easy KFV Water Determination Titrator, 10 mL; 100-240 VAC, 50/60 Hz

Representative image only.

Mettler Toledo EasyPlus Easy KFV Water Determination Titrator, 10 mL; 100-240 VAC, 50/60 Hz

Mettler Toledo | Mfr: 30060045| Item: 9419010

Complete packages designed to simplify key applications

Call For Price

Call For Price

Buy It Together

Current Item

Mettler Toledo EasyPlus Easy KFV Water Determination Titrator, 10 mL; 100-240 VAC, 50/60 Hz
Mettler Toledo EasyPlus Easy KFV Water Determination Titrator, 10 mL; 100-240 VAC, 50/60 Hz
9419010

Call For Price
+
Mettler Toledo EM43 EasyPlus KF/Redox sensor
9419053

Call For Price
+
Mettler Toledo Compact stirrer
2575381

$2,467.93CAD / Each
=
Total Price 2467.93 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Redox sensor, 10 mL burette, pump, two tubing sets, stirrer, titration head, three drying tubes, valve, bottle head, insert set for head, weighing boat with stopper, vessel set, and burette cover.

Key Features

  • Simple apps-based user interface for easy operation
  • Precise burettes and sensors ensure system accuracy
  • Data easily transferred to PC with optional EasyDirect software
  • Perform volumetric Karl Fischer titrations
  • Tests water in the range from 100 ppm to 100%
  • Injection port or weighing spoon for sample introduction
  • 1 year warranty

More About this Item

Affordable automatic titration packages are designed with everything you need for titrations--the ideal replacement for laboratories still performing manual titrations! Although small in size, these quality titrators provide highly accurate and consistent results.

Operation is simple and intuitive thanks to the smartphone-based Apps-driven user interface; use it to control all major functions. Easily perform basic titrations and receive automatic results from predefined formulas. Setup and tutorial with navigation is available in 14 languages. Diagnostic tools assist with the most common issues to minimize downtime.

The KFV titrator is designed for routine volumetric Karl Fischer titration from 100 ppm up to 100 % in food, chemical products, and other sample types. The iTitrate™ built-in user interface requires only a few parameters to be set before the instrument is ready for water determination.

1 Year WarrantyConformite EuropeenneISO9001 Certified Supplier
Specifications
  • Display TypeTouchscreen
  • Display Resolution4870 x 272 pixels
  • pH Repeatability± 0.5% RDS
  • Max mV (mV)2000
  • mV Resolution0.1
  • Min Temperature (° C)-5
  • Max Temperature (DegreeC)105
  • Capacity (mL)10
  • OutputUSB
  • Data LoggingYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Length (in)8 21/32
  • Width (in)6 11/16
  • Height (in)13 3/4
  • Length (cm)22
  • Width (cm)17
  • Height (cm)35
  • DescriptionWater Determination Titrator, 10 mL; 100-240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A