Mettler Toledo EasyPlus Easy EPM Semi-Automated Titrator, 20 mL; 100-240 VAC, 50/60 Hz

Representative image only.

Mettler Toledo EasyPlus Easy EPM Semi-Automated Titrator, 20 mL; 100-240 VAC, 50/60 Hz

Mettler Toledo | Mfr: 30470855| Item: 7890720

Complete packages designed to simplify key applications

$5,481.01CAD / Each

$5,481.01CAD / Each

Buy It Together

Current Item

Mettler Toledo EasyPlus Easy EPM Semi-Automated Titrator, 20 mL; 100-240 VAC, 50/60 Hz
Mettler Toledo EasyPlus Easy EPM Semi-Automated Titrator, 20 mL; 100-240 VAC, 50/60 Hz
7890720

$5,481.01CAD / Each
+
Mettler Toledo Solvent Manager Kit
2575368

$2,320.59CAD / Each
+ =
Total Price 8346.75 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Stirrer, 20 mL burette.

Key Features

  • Simple apps-based user interface for easy operation
  • Precise burettes and sensors ensure system accuracy
  • Data easily transferred to PC with optional EasyDirect software
  • Ideal for standard perparation and dispensing tasks
  • Perform potentiometric tritrations
  • Immersed dispensing tip avoids drop by drop variations
  • 1 year warranty

More About this Item

Affordable automatic titration packages are designed with everything you need for titrations--the ideal replacement for laboratories still performing manual titrations! Although small in size, these quality titrators provide highly accurate and consistent results.

Operation is simple and intuitive thanks to the smartphone-based Apps-driven user interface; use it to control all major functions. Easily perform basic titrations and receive automatic results from predefined formulas. Setup and tutorial with navigation is available in 14 languages. Diagnostic tools assist with the most common issues to minimize downtime.

Get error free results with Easy EPM titrator. A variety of pre-programmed calculations allow you to simply select your measurement unit and avoid error-prone manual calculations. Perform your analysis using either the touchscreen or responsive USB wheel controller.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Display TypeTouchscreen
  • Display Resolution4870 x 272 pixels
  • Max mV (mV)2000
  • mV Resolution0.1
  • Min Temperature (° C)-5
  • Max Temperature (DegreeC)105
  • Capacity (mL)20
  • OutputUSB
  • Data LoggingYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Length (in)8 21/32
  • Width (in)6 11/16
  • Height (in)13 3/4
  • Length (cm)22
  • Width (cm)17
  • Height (cm)35
  • DescriptionSemi-Automated Titrator, 20 mL; 100-240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A