Mettler Toledo EasyPlus Easy Dose Automated Dosing Device Titrator, 50 mL; 100-240 VAC, 50/60 Hz

Representative image only.

Mettler Toledo EasyPlus Easy Dose Automated Dosing Device Titrator, 50 mL; 100-240 VAC, 50/60 Hz

Mettler Toledo | Mfr: 30470856| Item: 7890721

Complete packages designed to simplify key applications

$5,142.13CAD / Each

$5,142.13CAD / Each

Buy It Together

Current Item

Mettler Toledo EasyPlus Easy Dose Automated Dosing Device Titrator, 50 mL; 100-240 VAC, 50/60 Hz
Mettler Toledo EasyPlus Easy Dose Automated Dosing Device Titrator, 50 mL; 100-240 VAC, 50/60 Hz
7890721

$5,142.13CAD / Each
+
Mettler Toledo Compact stirrer
2575381

$2,467.93CAD / Each
+
Mettler Toledo Solvent Manager Kit
2575368

$2,320.59CAD / Each
=
Total Price 9930.65 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

50 mL burette.

Key Features

  • Simple apps-based user interface for easy operation
  • Precise burettes and sensors ensure system accuracy
  • Data easily transferred to PC with optional EasyDirect software
  • Ideal for fully automated liquid-handing tasks
  • Automatically prepares your standard solutions
  • 1 year warranty

More About this Item

Affordable automatic titration packages are designed with everything you need for titrations--the ideal replacement for laboratories still performing manual titrations! Although small in size, these quality titrators provide highly accurate and consistent results.

Operation is simple and intuitive thanks to the smartphone-based Apps-driven user interface; use it to control all major functions. Easily perform basic titrations and receive automatic results from predefined formulas. Setup and tutorial with navigation is available in 14 languages. Diagnostic tools assist with the most common issues to minimize downtime.

The Easy Dose titrator makes dispensing applications easy. Simply input the weight of your sample and define a target concentration. Perform your analysis using either the touchscreen or responsive USB wheel controller.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Display TypeTouchscreen
  • Display Resolution4870 x 272 pixels
  • Max mV (mV)2000
  • mV Resolution0.1
  • Min Temperature (° C)-5
  • Max Temperature (DegreeC)105
  • Capacity (mL)50
  • OutputUSB
  • Data LoggingYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Length (in)8 21/32
  • Width (in)6 11/16
  • Height (in)13 3/4
  • Length (cm)22
  • Width (cm)17
  • Height (cm)35
  • DescriptionAutomated Dosing Device Titrator, 50 mL; 100-240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A