Mettler Toledo 742-5M Conductivity Cell, low range, IP67; 5 m cable

Representative image only.

Mettler Toledo 742-5M Conductivity Cell, low range, IP67; 5 m cable

Mettler Toledo | Mfr: 51344128| Item: 3590254

Outstanding performance for any application

Call For Price

Call For Price

Buy It Together

Current Item

Mettler Toledo 742-5M Conductivity Cell, low range, IP67; 5 m cable
Mettler Toledo 742-5M Conductivity Cell, low range, IP67; 5 m cable
3590254

Call For Price
+ =
Total Price 1082.94 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Integrated temperature compensation sensor ensures measurements are accurate
  • Choose from a variety of materials and cable lengths to suit your requirements

More About this Item

These laboratory conductivity cells are all dip style with shaft materials ranging from plastic to metal to glass, and graphite, stainless steel, or platinum electrode bands. Common shaft diameter of 12 mm is compatible with most electrode holders. Rugged IP67-rated cells are preferred for outdoor and industrial use.

Intelligent Sensor Management (ISM) conductivity cells feature onboard electronic memory that stores calibration data, unique identification number, and temperature history. When connected to your compatible conductivity meter, the sensor is automatically recognized and the stored data uploads to the meter for immediate use, saving time and preventing errors.

Specifications
  • Cell ConstantK = 0.105
  • Cell TypeContact
  • Electrode Material316 SS
  • Body Material316 SS
  • Min temperature (° C)0
  • Max temperature (° C)100
  • Min temperature (° F)32
  • Max temperature (° F)212
  • Cable Length (m)5
  • Cable Length (ft)16.5
  • DescriptionConductivity Cell, low range, IP67; 5 m cable
Reviews
Q&A