Mettler Toledo 30675051 Cuvette for Easy UV UV/Visible Spectrophotometers, Standard Q Quartz Glass, 10 mm

Representative image only.

Mettler Toledo 30675051 Cuvette for Easy UV UV/Visible Spectrophotometers, Standard Q Quartz Glass, 10 mm

Mettler Toledo | Mfr: 30675051| Item: 3333233

Great optical transparency of >80% with excellent chemical stability

$219.54CAD / Each

$219.54CAD / Each
Product Description

Key Features

  • Designed for long-term use, making them environmentally friendly and economical
  • Comes in a matching pair
  • Standard Q macro cuvette
  • Made of fused quartz glass
  • Manufactured within tolerances of ±0.02 mm for high accuracy and reliability
  • Use in ultraviolet and visble range with a wavelength between 200 and 2500 nm
  • 10 mm pathlength

More About this Item

These macro cuvettes offer reliability and accuracy at an economical cost. Small, clear rectangular cuvettes feature >80% optical transparency, ensuring accurate results. Reusable glass cuvettes are environmentally friendly and provide an economical alternative to disposable cuvettes.

Specifications
  • Max Capacity (mL)3.5
  • Max Capacity (MicroL)3500
  • MaterialQuartz glass
  • Percent of Transmission - Quartz (UV)>80%
  • Top TypeCover
  • Top MaterialPTFE
  • Pathlength (mm)10
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionCuvette for Easy UV UV/Visible Spectrophotometers, Standard Q Quartz Glass, 10 mm
Reviews
Q&A