Metro Carts Heavy-duty Plastic Service Cart, 40 1/4" x 27 11/16" x 36 7/8", 2 Shelves

Representative image only.

Metro Carts Heavy-duty Plastic Service Cart, 40 1/4" x 27 11/16" x 36 7/8", 2 Shelves

Metro Carts | Mfr: MY2636-25G| Item: 4730002

Impact resistant polymer shelves withstand daily abuse

$785.32CAD / Each

$785.32CAD / Each
Product Description

Key Features

  • Smooth surfaces easily wipe clean, won't stain
  • Corrosion proof
  • 3 month warranty

More About this Item

These plastic service carts feature impact-resistant polyolefin shelves supported by 4" rubber casters.

Choose either two- or three-shelf models. Two-shelf models carry up to 300 lb; three-shelf models carry up to 400 lb. Attach optional wastebasket and storage bin to models 47300-00 and -10 to use as a janitorial cart. Shipped unassembled. NSF-certified.

3 Month WarrantyNSF international certified
Specifications
  • Length (in)40.25
  • Width (in)27.6875
  • Height (in)36.875
  • Length (cm)102.24
  • Width (cm)70.33
  • Height (cm)93.66
  • Number of Shelves2
  • MaterialPolymer/Steel
  • Capacity (lbs)400
  • Capacity (kg)181
  • ColorGray
  • DescriptionHeavy-duty Plastic Service Cart, 40 1/4" x 27 11/16" x 36 7/8", 2 Shelves
  • Warranty3 Months
Reviews
Q&A