Metro Carts BC2030-24-G Heavy-duty Plastic Service Cart, 34 3/8" x 23 7/16" x 35 1/2", 2 Shelves

Representative image only.

Metro Carts BC2030-24-G Heavy-duty Plastic Service Cart, 34 3/8" x 23 7/16" x 35 1/2", 2 Shelves

Metro Carts | Mfr: MY2030-24G| Item: 4730000

Impact resistant polymer shelves withstand daily abuse

$656.40CAD / Each

$656.40CAD / Each
Product Description

Key Features

  • Smooth surfaces easily wipe clean, won't stain
  • Corrosion proof
  • 3 month warranty

More About this Item

These plastic service carts feature impact-resistant polyolefin shelves supported by 4" rubber casters.

Choose either two- or three-shelf models. Two-shelf models carry up to 300 lb; three-shelf models carry up to 400 lb. Attach optional wastebasket and storage bin to models 47300-00 and -10 to use as a janitorial cart. Shipped unassembled. NSF-certified.

3 Month WarrantyNSF international certified
Specifications
  • Length (in)34.375
  • Width (in)23.4375
  • Height (in)35.5
  • Length (cm)87.31
  • Width (cm)59.53
  • Height (cm)90.17
  • Number of Shelves2
  • MaterialPolymer/Steel
  • Capacity (lbs)300
  • Capacity (kg)136
  • ColorGray
  • DescriptionHeavy-duty Plastic Service Cart, 34 3/8" x 23 7/16" x 35 1/2", 2 Shelves
  • Warranty3 Months
Reviews
Q&A