Memmert HPP1400eco Constant Climate Chamber, 48 cu ft, 115 VAC

Representative image only.

Memmert HPP1400eco Constant Climate Chamber, 48 cu ft, 115 VAC

Memmert | Mfr: HPP1400 ECO 115V| Item: 5220053

Cost-effective energy-efficient Peltier technology

$74,413.56CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$74,413.56CAD / Each

Buy It Together

Current Item

Memmert HPP1400eco Constant Climate Chamber, 48 cu ft, 115 VAC
Memmert HPP1400eco Constant Climate Chamber, 48 cu ft, 115 VAC
5220053

$74,413.56CAD / Each
+ =
Total Price 75551.02 ADD 2 ITEMS TO CART
Product Description

Includes

Works calibration certificate for (10°C/50°F and 37°C/98.6°F, 60% RH at 30°C/86°F), two stainless steel grids, and a 12-ft (3.6-m) power cord with plug.

Four stainless steel grid electropolished shelves and water tank with connection hose.

Key Features

  • No compressor, no coolants, maintenance free!
  • Perfectly suited for stability tests, storage in controlled environment and conditioning
  • Multiple over/under temperature protection features with audible and visual alarms
  • Two stainless steel doors with glass sectors and 2-point locking
  • Lockable casters, height adjustable
  • 48 cu ft of storage space
  • 3 year warranty

More About this Item

These quiet constant climate chambers are unbeatable in energy efficiency. Energy-saving Peltier heating/cooling system provides forced air ventilation and multiple elements can be controlled individually to ensure homogeneous temperature and humidity distribution inside the chamber.

The easy-to-use ControlCOCKPIT with twin high-definition TFT color displays provides control and display of all operating parameters including temperature, humidity, air flap, timer, fan, set point, and actual temperature. Versatile menu functions allow easy setting of language, time zones, daylight saving time, and choice between Celsius and Fahrenheit. Integrated USB port on control panel for easy uploading of programs, reading out protocol logs, and activating the User-ID function.

Chambers feature internal data logger with storage capacity for 10 years. Set point WAIT function guarantees process time does not start until temperature is reached at all measuring points. Ethernet interface for uploading and implementing programs and for online logging. AtmoCONTROL software supplied on USB stick for programming and documentation.

Stainless steel interior and exterior construction make cleanup easy. Three layer insulation, inner glass door, changeable hinges and recessed grips (lockable casters on 26.5, 37.4, 48, and 75.6 cu ft models) provide durability and user friendly options.





3 Year Warranty
Specifications
  • Capacity (cu ft)48
  • Capacity (Liters)1360
  • Min Relative Humidty (%)10
  • Max Relative Humidity (%)80
  • Humidity Accuracy (%)±1
  • Humidity Resolution (%)0.5
  • Min Temperature (° F)32
  • Max Temperature (° F)158
  • Min Temperature (° C)0
  • Max Temperature (° C)70
  • Temperature Accuracy (° F)±0.2°
  • Temperature Accuracy (° C)±0.1°
  • Temperature Resolution (° C)0.1
  • Chamber Width (in)49 1/5
  • Chamber Height (in)57
  • Chamber Depth (in)29 1/2
  • Chamber Width (cm)125
  • Chamber Height (cm)145
  • Chamber Depth (cm)75
  • Exterior Width (in)54 1/2
  • Exterior Height (in)75 5/16
  • Exterior Depth (in)35 5/8
  • Exterior Width (cm)143.5
  • Exterior Height (cm)191.3
  • Exterior Depth (cm)90.5
  • Chamber Material304 Stainless Steel
  • Shelf Positions28
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionConstant Climate Chamber, 48 cu ft, 115 VAC
  • Warranty3 Years
Reviews
Q&A