Memmert HCP 150 Humidity Chamber, 156 Liters; 115 VAC

Representative image only.

Memmert HCP 150 Humidity Chamber, 156 Liters; 115 VAC

Memmert | Mfr: HCP 150 115V| Item: 5220049

Perfect environmental simulation with active and precise humidity control

$30,896.99CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$30,896.99CAD / Each

Buy It Together

Current Item

Memmert HCP 150 Humidity Chamber, 156 Liters; 115 VAC
Memmert HCP 150 Humidity Chamber, 156 Liters; 115 VAC
5220049

$30,896.99CAD / Each
+ =
Total Price 32034.45 ADD 2 ITEMS TO CART
Product Description

Includes

two perforated stainless steel shelves, water tank, two sponge port plugs, fixing material for wall mount, software, power cable, and Works calibration certificate for +60°C.

Key Features

  • Multiple over/under temperature and humidity protection features with audible and visual alarms
  • Ensure chamber, ventilation system, and sensors stay germ free with sterilization program of hot steam and a sterile filter
  • Easily view parameters and setpoints with two high-definition TFT-color displays
  • Achieve uniform heating with the multifunction heating system on all six sides with heated inner glass door
  • Features a 156L stainless steel interior
  • 3 year warranty

More About this Item

These humidity chambers provide excellent control, making it easy to achieve uniform humidity and temperature distribution due to the enclosed nonturbulent ventilation system.

The multifunctional PID controller provides control and digital display of all set parameters including temperature and humidity setup and actual values as well as the timer, date, and time. Reach setpoints rapidly and achieve short recovery times with active control for humidifying and dehumidifying. Humidity is supplied with distilled water from an external tank by a self-priming pump. Chambers feature multifunction heating system that heats all six sides, including the back and door, to prevent condensation. The fully insulated stainless steel door offers optimal heating uniformity and a 2-point locking compression door lock for enhanced security. Digital backwards counting timer features target time setting so the process time does not start until the set point is reached. The timer is adjustable from 1 minute to 99 days.

Active internal memory stores measured data on the unit in case of power failure and safe from manipulation. If power is interrupted the time of the power failure and voltage recovery are stored in the internal memory. After power has been restored, operation is continued with the parameters set. Data can easily be transferred via the USB and Ethernet interfaces.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)5.5
  • Capacity (Liters)156
  • Min Relative Humidty (%)20
  • Max Relative Humidity (%)95
  • Humidity Accuracy (%)±0.5
  • Humidity Resolution (%)1
  • Min Temperature (° F)64.4
  • Max Temperature (° F)194
  • Min Temperature (° C)18
  • Max Temperature (° C)90
  • Temperature Accuracy (° C)±0.1
  • Temperature Resolution (° C)0.1
  • Chamber Width (in)22
  • Chamber Height (in)27 19/32
  • Chamber Depth (in)15 51/64
  • Chamber Width (cm)56
  • Chamber Height (cm)70
  • Chamber Depth (cm)40
  • Exterior Width (in)28 19/64
  • Exterior Height (in)42
  • Exterior Depth (in)25 1/2
  • Exterior Width (cm)720
  • Exterior Height (cm)107
  • Exterior Depth (cm)64.7
  • Chamber MaterialStainless Steel
  • Shelf Positions10
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionHumidity Chamber, 156 Liters; 115 VAC
  • Warranty3 Years
Reviews
Q&A