Meiji Techno Microscope Stage Micrometer, 1 mm/0.01 mm Scale

Representative image only.

Meiji Techno Microscope Stage Micrometer, 1 mm/0.01 mm Scale

Meiji Techno | Mfr: MA285| Item: 4840480

Make quick and accurate measurements of your specimen

$228.38CAD / Each

for an additional
$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$228.38CAD / Each

Buy It Together

Current Item

Meiji Techno Microscope Stage Micrometer, 1 mm/0.01 mm Scale
Meiji Techno Microscope Stage Micrometer, 1 mm/0.01 mm Scale
4840480

$228.38CAD / Each
+ + =
Total Price 612.79 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily count or measure sample when observing samples under a microscope
  • Limited Lifetime Warranty

More About this Item

Microscope micrometers, also referred to as reticles, are commonly used for measuring or counting specimens. Eyepiece micrometers are small glass discs with markings on them. The micrometer is mounted in one of the two eyepieces and superimposes an image of the markings over the image of the specimen. Stage micrometers are slides with markings of a known dimension that, when viewed under the microscope, can be used to calibrate eyepiece micrometers.

Limited Lifetime Warranty
Specifications
  • Width (cm)0.1
  • Slide TypeStage Micrometer
  • Size1 mm/0.01 mm scale
  • DescriptionMicroscope Stage Micrometer, 1 mm/0.01 mm Scale
  • WarrantyLTD Life Time
Reviews
Q&A