Meiji Techno Microscope Eyepiece Reticle, 25 mm Diameter, Cross-Line

Representative image only.

Meiji Techno Microscope Eyepiece Reticle, 25 mm Diameter, Cross-Line

Meiji Techno | Mfr: MA523| Item: 4840485

Make quick and accurate measurements of your specimen

$117.87CAD / Each

$117.87CAD / Each

Buy It Together

Current Item

Meiji Techno Microscope Eyepiece Reticle, 25 mm Diameter, Cross-Line
Meiji Techno Microscope Eyepiece Reticle, 25 mm Diameter, Cross-Line
4840485

$117.87CAD / Each
+ =
Total Price 427.28 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily count or measure sample when observing samples under a microscope
  • Limited Lifetime Warranty

More About this Item

Microscope micrometers, also referred to as reticles, are commonly used for measuring or counting specimens. Eyepiece micrometers are small glass discs with markings on them. The micrometer is mounted in one of the two eyepieces and superimposes an image of the markings over the image of the specimen. Stage micrometers are slides with markings of a known dimension that, when viewed under the microscope, can be used to calibrate eyepiece micrometers.

Limited Lifetime Warranty
Specifications
  • Outside Diameter (cm)2.5
  • Slide TypeEyepiece Reticle
  • Size25 mm diameter with cross-line
  • DescriptionMicroscope Eyepiece Reticle, 25 mm Diameter, Cross-Line
  • WarrantyLTD Life Time
Reviews
Q&A