Megger MIT430/2 Insulation Tester, CAT IV, PI and DAR, Data Logging, Wireless

Representative image only.

Megger MIT430/2 Insulation Tester, CAT IV, PI and DAR, Data Logging, Wireless

Megger | Mfr: 1004-740| Item: 2002634

Ideal for electrical and industrial testing

$2,067.17CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,067.17CAD / Each

Buy It Together

Current Item

Megger MIT430/2 Insulation Tester, CAT IV, PI and DAR, data logging, wireless
Megger MIT430/2 Insulation Tester, CAT IV, PI and DAR, data logging, wireless
2002634

$2,067.17CAD / Each
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

$356.56CAD / Each
+ =
Total Price 2893.74 ADD 3 ITEMS TO CART
Product Description

Includes

red/black silicone test leads with probes and clips, SP5 remote switch probe (not MIT400/2), AA batteries, carry case, and manager software CD (MIT430/2 only).

Key Features

  • Single range, faster continuity testing from 0.01 Ω to 1 MΩ
  • Stabilized insulation test voltage is accurate to +2% -0%
  • Live circuit detection for added protection
  • 1 year warranty

More About this Item

The Megger MIT400/2 series insulation and continuity testers offer wide range of applications from electrical installations, cable testing, motor testing, automotive, ESD, panel building, avionics, and maintenance. These compact units provide insulation testing up to 1000 V and 200 GΩ range. A variable range allows any intermediate voltage from 10 to 1000 V in 1 V steps.

Each tester is protected by a rubber molded outer casing and comes with a IP54 weatherproof rating.

1 Year Warranty
Specifications
  • Min Resistance (G ohms)10
  • Max Resistance (G ohms)200
  • Capacitance Range100 pF to 10µF
  • Capacitance Accuracy±5.0% ±2 digit
  • Continuity Range0.01 Ω to 999 kΩ (0 to 1000 kΩ on analog scale)
  • Continuity Accuracy±3% ±2 digits (0 to 100 Ω)
  • MemoryYes
  • ComplianceCAT IV-600 V, CAT III-1000 V
  • Battery Type (VAC)6 AA (included)
  • Length (in)4 1/4
  • Height (in)2 5/16
  • Width (in)9
  • Length (cm)10.8
  • Height (cm)6.3
  • Width (cm)22.8
  • DescriptionInsulation Tester, CAT IV, PI and DAR, Data Logging, Wireless
  • Warranty1 Year
Reviews
Q&A