Megger DCM1500 True RMS Clamp Meter, 1500 A, 750 VAC, 1000 VDC

Representative image only.

Megger DCM1500 True RMS Clamp Meter, 1500 A, 750 VAC, 1000 VDC

Megger | Mfr: 1005-572| Item: 2002613

Enhance efficiency during installation and maintenance of electrical systems and equipment

$775.00CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$775.00CAD / Each

Buy It Together

Current Item

Megger DCM1500 True RMS Clamp Meter, 1500 A, 750 VAC, 1000 VDC
Megger DCM1500 True RMS Clamp Meter, 1500 A, 750 VAC, 1000 VDC
2002613

$775.00CAD / Each
+ + =
Total Price 1059.36 ADD 3 ITEMS TO CART
Product Description

Includes

test leads, carrying case, and 9 V battery.

Key Features

  • Measure both AC and DC current, diversifying inspection capabilities
  • High-resolution bar graph indicates trends and fluctuations
  • True RMS technology increases accuracy for nonsinusoidal waveforms
  • Auto-off function conserves battery and can be disabled during Min/Max measurements
  • 1 year warranty

More About this Item

Other features of the DCM1500 clamp meter include data, peak, and Min/Max hold functions and relative mode, which displays measurements as a deviation from a stored data point. Coinciding with the hold functions is a 10 mS sampling rate, allowing for identification of starting currents of motors and heaters.
Available for sale in the United States only

1 Year Warranty
Specifications
  • DC Min (Volts)400
  • DC Max (Volts)1000
  • Current (AC/DC)400 A; 1000 A; 1500 A
  • AC Min (Volts)400
  • AC Max (Volts)750
  • Resistance Min (Ω)0
  • Resistance Max (Ω)400
  • Frequency Min (Hz)20
  • Frequency Max (Hz)400
  • Continuity / Diode TestContinuity
  • Display4000-count LCD, backlit; digital bar graph
  • Jaw Size2
  • Power9 V alkaline (included), typical 100-hr life
  • Width (in)4.125
  • Length (in)10.875
  • Height (in)1.875
  • Width (cm)10.5
  • Length (cm)27.5
  • Height (cm)4.8
  • DescriptionTrue RMS Clamp Meter, 1500 A, 750 VAC, 1000 VDC
  • Warranty1 Year
Reviews
Q&A