Medium Depth Backsaver Soil Sampling Kit

Representative image only.

Medium Depth Backsaver Soil Sampling Kit

| Item: 9902592

Soil sampling kits contain everything you need for basic soil sampling

$3,244.18CAD / Each

$3,244.18CAD / Each
Product Description

Includes

Wet sampling tube, dry sampling tube, handle with telescoping rod, wrench, two 24-inch rod extensions, one T-Handle, one dead blow mallet, and one large diameter (1.25-inch diameter x 12-inch long) sampling tube.

Key Features

  • Come in a convenient foam lined, hard plastic carrying case
  • Telescoping rod inside the handle allows sampling to a 43-inch depth with the 15-inch sampling tubes
  • Rod extensions are meant to be used with the T-Handle
  • 3 month warranty

More About this Item

Choose from three different kits depending on your application: basic, standard, and deluxe.

3 Month Warranty
Specifications
  • Wet Sampling Tube length (in)15
  • Dry Sampling Tube length (in)15
  • Wet Sampling Tube length (cm)38.1
  • Dry Sampling Tube length (cm)38.1
  • Universal WrenchYes
  • Handle TypeMedium depth backsaver
  • Rod ExtensionsTwo 26"
  • DescriptionMedium depth backsaver soil sampling kit
  • Warranty3 month
Reviews
Q&A