Master Appliance VT-752D-02 Variable Temperature Heat Gun 100° to 1200°F, 1980 Watts, 220 V, 50 Hz

Representative image only.

Master Appliance VT-752D-02 Variable Temperature Heat Gun 100° to 1200°F, 1980 Watts, 220 V, 50 Hz

Master Appliance | Mfr: VT-752D-02| Item: 0302601

Variable flameless heat - ideal for drying specimens and beakers, or controlling heat treatment of samples and heat-shrink tubing

$509.94CAD / Each

$509.94CAD / Each
Product Description

Includes

US style plug

Key Features

  • These heat guns feature a control knob to let you regulate temperatures and hold them constant and feature high temperature and power ratings: up to 1200°F/649°C
  • Guns are powerful enough to produce an air velocity of 3400 ft./min and an air volume of 27 cfm - great whenever you need fast flameless heat. An adjustable air intake controls air blast temperature (measured at the nozzle of the heat gun).
  • 6 month warranty

More About this Item

Heat guns measure 10"L x 5.25"W x 9.5"H; include a 6-ft neoprene-jacketed cord. Order attachments and replacement heating element kits separately.

6 Month Warranty
Specifications
  • Min Temperature (° F)100
  • Max Temperature (° F)1200
  • Min Temperature (° C)38
  • Max Temperature (° C)649
  • Air velocity (ft/min)3400
  • Air Volume (CFM)27
  • Power (watts)1980
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)9
  • Height (in)9 1/2
  • Width (in)5 1/4
  • Length (in)10
  • DescriptionVariable Temperature Heat Gun 100° to 1200°F, 1980 Watts, 220 V, 50/60 Hz
  • Warranty6 Months
Reviews
Q&A