Marsh Bellofram M2R3NL Miniature Air Regulator, 30 psig, 3/8" NPT(F)

Representative image only.

Marsh Bellofram M2R3NL Miniature Air Regulator, 30 psig, 3/8" NPT(F)

Marsh Bellofram | Mfr: MA14R3NL| Item: 6882672

Modular design offers service and interchangeability

$67.63CAD / Each

$67.63CAD / Each

Buy It Together

Current Item

Marsh Bellofram M2R3NL Miniature Air Regulator, 30 psig, 3/8" NPT(F)
Marsh Bellofram M2R3NL Miniature Air Regulator, 30 psig, 3/8" NPT(F)
6882672

$67.63CAD / Each
+ + =
Total Price 348.09 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Small size and lightweight construction
  • Nonrising adjustment knob with push-pull lock ring feature
  • Rolling seal diaphragm for superior precision and repeatability
  • 18 month warranty

More About this Item

Analytical and control instrumentation require precise regulation of air pressure. These regulators control changes in supply pressure, flow, and ambient temperature, that tend to upset prevailing conditions.

Type M1 Miniature Air Regulators are compact, low-cost regulators operating in output pressure ranges up to 120 psi, with a maximum supply pressure of 145 psi. Regulators provide flow up to 40 scfm, low droopm and choice of 1/8'' and 1/4'' NPT connections — all the great features of a larger-sized regulator in a convenient compact unit.


Type M2R Air Regulators are the mid-sized version of the M1R miniature air regulator. Like the M1 series, this is a low cost regulator with output ranges up to

Mounting bracket sold separately

18 Month Warranty
Specifications
  • Min Exhaust Flow Rate (SCFM)0.25
  • Forward Flow Capacity (SCFM)90 at 100 psig supply & 20 psig outlet
  • Forward Flow Capacity (LPM)2548 at 6.9 bar supply & 1.4 bar outlet
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)140
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)60
  • Supply Pressure Effect<0.2 psig at 25 psi
  • Max Supply Pressure (PSI)145
  • Bleed Rate (SCFH)0.3
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)30
  • Process Connection NPT(F) (in)3/8
  • DescriptionMiniature Air Regulator, 30 psig, 3/8" NPT(F)
  • Warranty18 months
Reviews
Q&A