Marsh Bellofram 960-337-000 High-Flow Regulator, 0 to 125 psi, 200 scfm

Representative image only.

Marsh Bellofram 960-337-000 High-Flow Regulator, 0 to 125 psi, 200 scfm

Marsh Bellofram | Mfr: 960-337-000| Item: 6882598

Designed for applications that require high flow and accurate pressure control

$579.78CAD / Each

$579.78CAD / Each
Product Description

Key Features

  • Rolling diaphragm provides low-friction, long life service
  • 1 year warranty

More About this Item

With a maximum supply pressure of up to 400 psi (27.6 bar) and output ranges up to 125 psi (8.6 bar), these pressure regulators can achieve flow rates of well over 200 SCFM. Once set to a desired output pressure, these direct-acting diaphragm-operated regulators maintain the setting permanently. The rugged die-cast zinc and aluminum housings are pressure tested to assure safe operation, and are designed to withstand harsh and abusive environments. Can be panel or pipe mounted.

1 Year Warranty
Specifications
  • Min Exhaust Flow Rate (SCFM)14
  • Forward Flow Capacity (SCFM)Up to 200
  • Forward Flow Capacity (LPM)Up to 5660
  • Min Operating Temperature (° F)-20
  • Max Operating Temperature (° F)180
  • Min Operating Temperature (° C)-29
  • Max Operating Temperature (° C)82
  • Supply Pressure Effect< 0.35 psi per 100 psi
  • Max Supply Pressure (PSI)400
  • Sensitivity (in H₂O)1
  • Bleed Rate (SCFH)12
  • DescriptionHigh-Flow Regulator, 0 to 125 psi, 200 scfm
  • Warranty1 year
Reviews
Q&A