Mark-10 MR51-50 Torque Sensor, 50 lbFin / 4 lbFft / 800 ozFin / 570 Ncm / 5.7 Nm

Representative image only.

Mark-10 MR51-50 Torque Sensor, 50 lbFin / 4 lbFft / 800 ozFin / 570 Ncm / 5.7 Nm

Mark-10 | Mfr: MR51-50| Item: 2530234

Outstanding overload protection

$1,757.75CAD / Each

$1,757.75CAD / Each

Buy It Together

Current Item

Mark-10 MR51-50 Torque Sensor, 50 lbFin / 4 lbFft / 800 ozFin / 570 Ncm / 5.7 Nm
Mark-10 MR51-50 Torque Sensor, 50 lbFin / 4 lbFft / 800 ozFin / 570 Ncm / 5.7 Nm
2530234

$1,757.75CAD / Each
+ =
Total Price 2000.86 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Interchangeable chucks (order separately)
  • Warranty: 3 years
  • Outstanding overload protection
  • Interchangeable chucks (order separately)
  • Warranty: 3 years

More About this Item

A great solution for general bi-directional torque testing applications requiring different sample sizes. Three interchangeable chuck capacities and bit holder are available separately.

A great solution for general bi-directional torque testing applications requiring different sample sizes. Three interchangeable chuck capacities and bit holder are available separately.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (oz-in)800
  • Capacity (lb-in)50
  • Resolution (oz-in)0.5
  • Resolution (lb-in)0.02
  • Resolution (N-cm)0.5
  • Accuracy±0.20% of full scale + indicator
  • DescriptionPlug & Test Universal Torque Sensor, Interchange Grips; 570 N cm
Reviews
Q&A