Mark-10 MR04-2 Force Sensor, 2 lbF / 32 ozF / 1 kgF / 1000 gF / 10 N

Representative image only.

Mark-10 MR04-2 Force Sensor, 2 lbF / 32 ozF / 1 kgF / 1000 gF / 10 N

Mark-10 | Mfr: MR04-2M| Item: 2530254

Ultra-compact size

$2,578.43CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,578.43CAD / Each

Buy It Together

Current Item

Mark-10 MR04-2 Force Sensor, 2 lbF / 32 ozF / 1 kgF / 1000 gF / 10 N
Mark-10 MR04-2 Force Sensor, 2 lbF / 32 ozF / 1 kgF / 1000 gF / 10 N
2530254

$2,578.43CAD / Each
+ =
Total Price 2856.53 ADD 2 ITEMS TO CART
Product Description

Includes

NIST-traceable calibration certificate.

Key Features

  • Measures tensile and compressive forces
  • Weight: 0.015 lb (0.007 kg)
  • Warranty: 3 years
  • Ultra-compact size
  • Measures tensile and compressive forces
  • Weight: 0.015 lb (0.007 kg)
  • Warranty: 3 years

More About this Item

Extremely compact force measurement sensor for tensile and compressive loads in applications with limited space. The sensors feature outstanding mechanical overload protection and threaded holes on two sides for the mounting of hook attachments or other implements.

Extremely compact force measurement sensor for tensile and compressive loads in applications with limited space. The sensors feature outstanding mechanical overload protection and threaded holes on two sides for the mounting of hook attachments or other implements.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)2
  • Capacity (kg)1
  • Capacity (Newtons)10
  • Resolution (lbs)0.001
  • Resolution (kg)0.0005
  • Resolution (Newtons)0.005
  • Accuracy±0.2% of full scale + indicator
  • DescriptionPlug & Test Mini Tension/Compression Force Sensor; 10 N
Reviews
Q&A