Mark-10 MR03-50 Force Sensor, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N

Representative image only.

Mark-10 MR03-50 Force Sensor, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N

Mark-10 | Mfr: MR03-50| Item: 2530207

A threaded hole on each side expands versatility

$1,127.14CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,127.14CAD / Each

Buy It Together

Current Item

Mark-10 MR03-50 Force Sensor, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N
Mark-10 MR03-50 Force Sensor, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N
2530207

$1,127.14CAD / Each
+ =
Total Price 1405.24 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • A threaded hole on each side expands versatility
  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

More About this Item

These smart sensors are designed for tension and or compression measurement applications. Two sides have threaded holes to accept a variety of hooks and other implements—perfect for inline tests!

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)50
  • Capacity (kg)25
  • Capacity (Newtons)250
  • Resolution (lbs)0.02
  • Resolution (kg)0.01
  • Resolution (Newtons)0.1
  • Accuracy±0.15% of full scale + indicator
  • DescriptionPlug & Test Inline Tension/Compression Force Sensor; 250 N
Reviews
Q&A