Mark-10 MR03-5 Force Sensor, 5 lbF / 80 ozF / 2.5 kgF / 2500 gF / 25 N

Representative image only.

Mark-10 MR03-5 Force Sensor, 5 lbF / 80 ozF / 2.5 kgF / 2500 gF / 25 N

Mark-10 | Mfr: MR03-5 | Item: 2530204

A threaded hole on each side expands versatility

$1,127.14CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,127.14CAD / Each

Buy It Together

Current Item

Mark-10 MR03-5 Force Sensor, 5 lbF / 80 ozF / 2.5 kgF / 2500 gF / 25 N
Mark-10 MR03-5 Force Sensor, 5 lbF / 80 ozF / 2.5 kgF / 2500 gF / 25 N
2530204

$1,127.14CAD / Each
+ =
Total Price 1405.24 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • A threaded hole on each side expands versatility
  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

More About this Item

These smart sensors are designed for tension and or compression measurement applications. Two sides have threaded holes to accept a variety of hooks and other implements—perfect for inline tests!

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)5
  • Capacity (kg)2.5
  • Capacity (Newtons)25
  • Resolution (lbs)0.002
  • Resolution (kg)0.001
  • Resolution (Newtons)0.01
  • Accuracy±0.15% of full scale + indicator
  • DescriptionPlug & Test Inline Tension/Compression Force Sensor; 25 N
Reviews
Q&A