Mark-10 MR01-50 Force Sensor, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N

Representative image only.

Mark-10 MR01-50 Force Sensor, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N

Mark-10 | Mfr: MR01-50| Item: 2530222

Measures tensile and compression forces

$1,031.37CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,031.37CAD / Each

Buy It Together

Current Item

Mark-10 MR01-50 Force Sensor, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N
Mark-10 MR01-50 Force Sensor, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N
2530222

$1,031.37CAD / Each
+ =
Total Price 1309.47 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Warranty: 3 years
  • Measures tensile and compressive forces
  • Warranty: 3 years

More About this Item

These rugged series R01 smart sensors are designed for measuring tension and compression force, with applications in virtually every industry. Durable S-Beam design, with threaded holes on the sides, allows for many configurations.
The sensor can be integrated into an existing system or mounted to a Mark-10 test stand.

These rugged series R01 smart sensors are designed for measuring tension and compression force, with applications in virtually every industry. Durable S-Beam design, with threaded holes on the sides, allows for many configurations.
The sensor can be integrated into an existing system or mounted to a Mark-10 test stand.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)50
  • Capacity (kg)25
  • Capacity (Newtons)250
  • Resolution (lbs)0.02
  • Resolution (kg)0.01
  • Resolution (Newtons)0.1
  • Accuracy±0.15% of full scale + indicator
  • DescriptionPlug & Test S-Beam Tensile/Compression Force Sensor; 250 N
Reviews
Q&A