Mark-10 M2-500 Force Gauge, 500 lbF / 250 kgF / 2500 N

Representative image only.

Mark-10 M2-500 Force Gauge, 500 lbF / 250 kgF / 2500 N

Mark-10 | Mfr: M2-500| Item: 2530296

Basic solution for simple force measurement requirements

$994.54CAD / Each

$994.54CAD / Each

Buy It Together

Current Item

Mark-10 M2-500 Force Gauge, 500 lbF / 250 kgF / 2500 N
Mark-10 M2-500 Force Gauge, 500 lbF / 250 kgF / 2500 N
2530296

$994.54CAD / Each
+ +
Mark-10 23-1031-2 Attachments Kit for M2-2 - M2-100
2530278

$147.34CAD / Each
+ + + =
Total Price 15047.73 ADD 6 ITEMS TO CART
Product Description

Includes

One 9 V battery and AC adapter.

Key Features

  • Calculates peak tension and compression values
  • Three selectable units of measurement
  • Ultra-compact, ergonomic housing
  • Configurable default measurement unit and mode
  • 500 Hz sampling rate
  • Large, backlit graphic display with auto-dimming
  • Reversible housing for alternate load cell orientation
  • 3 year warranty

More About this Item

These digital force gauges are designed for basic tension and compression force testing applications up to 100 lb (500 N). The 500 Hz sampling rate and ±0.5% accuracy provide accurate peak and compression measurements. A backlit graphic LCD displays the current, peak tension, or peak compression reading.

The gauges are overload protected to 150% of capacity and are designed with an ergonomic, reversible aluminum housing that allows for handheld use or fixture mounting. These gauges are rugged enough for applications in both production and laboratory environments, and provide additional measurement flexibility as all of the units are directly compatible with Mark-10 test stands and grips. Order the optional attachment kit to expand the gauges measurement capabilities based on your application requirements.

3 Year Warranty
Specifications
  • Capacity (lbs)500
  • Capacity (kg)250
  • Capacity (Newtons)2500
  • Resolution (lbs)0.5
  • Resolution (kg)0.2
  • Resolution (Newtons)2
  • Accuracy±0.5% full-scale
  • Sampling Rate500 Hz
  • Overload200% of capacity (display reads "over" at 110% and above)
  • Display5-digit backlit LCD with graphic display
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° F)40
  • Max Operating RH (%)96
  • Height (in)4
  • Width (in)2.5
  • Depth (in)1.5
  • Height (cm)10.2
  • Width (cm)6.35
  • Depth (cm)3.8
  • Battery life24 hours without backlight, 7 hours with backlight
  • Battery1 rechargeable NiMH (included)
  • Power (Hz)60
  • Power (VAC)110
  • DescriptionGauge, 500 lb., 250 kg., 2500 N
  • Warranty3 year
Reviews
Q&A