Luxor WT34S Multipurpose Utility Cart, Three Tuffy Flat Shelves, Black; 34" H

Representative image only.

Luxor WT34S Multipurpose Utility Cart, Three Tuffy Flat Shelves, Black; 34" H

Luxor | Mfr: WT34S| Item: 4760061

Transport tools and equipment easily and efficiently

$323.78CAD / Each

$323.78CAD / Each
Product Description

Key Features

  • Four full-swivel 4” casters, two with locking brakes, make transporting goods easy
  • Sturdy construction securely supports heavy loads
  • Holds up to 300 lbs
  • Three 1½” thick flat shelves with ¼” raised edges keep items from slipping off
  • Shelf clearance of 12" leaves plenty of room for taller items
  • Available in black
  • Limited Lifetime Warranty

More About this Item

These durable multipurpose utility carts will not scratch, dent, rust or stain. The thick flat shelves feature a raised edge and textured surface to keep contents from sliding during use or transport. The ergonomic push handle molded into the top shelf and the smooth rolling casters, allow you to easily maneuver the cart over any flooring.

Limited Lifetime Warranty
Specifications
  • Width (in)24
  • Height (in)34
  • Depth (in)18
  • Width (cm)60.7
  • Height (cm)86.36
  • Depth (cm)45.72
  • Shelf Height (in)1.5
  • Shelf Height (cm)3.81
  • Number of Shelves3
  • Shelf Clearance Height (in)12
  • MaterialHDPE Shelves with PVC Legs
  • Capacity (lbs)300
  • Capacity (kg)136
  • Caster Size (in)4
  • ColorBlack
  • DescriptionMultipurpose Utility Cart, Three Tuffy Flat Shelves, Black; 34" H
  • WarrantyLTD Life Time
Reviews
Q&A